Shop All Ducting & Venting
Plastic Supply
Flange, 6 in Duct Dia, Type I PVC, 10" L, 3-1/4" H
Mfr # PVCF06
Zoro # G3538683
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- For Use With PVC Duct
- Height 3-1/4"
- Construction Material Type I PVC
- Inlet Diameter 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Supply
- MFR # PVCF06
- Zoro # G3538683
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" |
Height | 3-1/4" |
Inlet Diameter | 6 5/8 in |
Length | 10" |
Outlet Diameter | 10 in |
Duct Fitting Diameter | 6 in |
Duct Fitting Length | 3 1/4 in |
Duct Size | 6" |
Overall Length | 10 in |
Overall Width | 10 in |
Overall Height | 3 1/4 in |
Flange Outer Diameter | 10 in |
Overall Diameter | 10 in |
Bolt Circle Diameter | 8 1/2 in |
For Nominal Duct Diameter | 6 in |
Flange Inner Diameter | 6 1/4 in |
Inside Diameter | 6 5/8 in |
Overall Depth | 3 in |
Description
Flange Adapter, For Nominal Duct Diameter 6 in, Inlet Diameter 6 5/8 in, Material PVC, Product Type Angle Flange Adapter, Material Thickness 0.3 in, Overall Length 10 in, Maximum Pressure Rating 10 in wc, Weight 1.5 lb, Flange Inner Diameter 6 1/4 in, Flange Outer Diameter 10 in, Inside Diameter 6 5/8 in, Number of Holes on Flange 8, Overall Width 10 in, Bolt Circle Diameter 8 1/2 in, Minimum Pressure Rating Not Applicable, Shape Straight, Outlet Diameter 10 in, Overall Diameter 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIRALINK Spiralink Coupler, 1/2in x 5/8in, CW (H24-32)
- RUBBER-CAL "PVC Flexduct" General Purpose - 1.25" ID x 12' (Fully Stretched) - Blue (01-203)
- BROAN Supply Fan, 0.7A, Electrical (FIN-180B-HW)
- DAYTON Replacement Propeller (6377988)
- PLASTIC SUPPLY 45 Degree Elbow, 10 in Duct Dia, Type I PVC, 17" L (PVCED10)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB10)
- PLASTIC SUPPLY Coupling, 16 in Duct Dia, Type I PVC, 5-7/8" L (PVCC16)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 7-1/2" H (PVCBD04)
- PLASTIC SUPPLY Flange, 14 in Duct Dia, Type I PVC, 18" L, 3-3/4" H (PVCF14)
- PLASTIC SUPPLY 10-12"dia 20.25"L 45 Degrees PVC In Cut Y Branc, 12 in x 10 in Duct Dia, 20-1/4" L (PVCSW12X10)
- NORDFAB Round Reducer, 16 in x 4 in Duct Dia, Galvanized Steel, 20 GA, 18" L (CUSTOMITEM)
- Plastic Supply Ducting & Venting