Shop All Ducting & Venting
Plastic Supply
Flange, 16 in Duct Dia, Type I PVC, 20" L, 3-3/4" H
Mfr # PVCF16
Zoro # G7356736
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 16"
- For Use With PVC Duct
- Height 3-3/4"
- Construction Material Type I PVC
- Inlet Diameter 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Supply
- MFR # PVCF16
- Zoro # G7356736
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 16" |
Height | 3-3/4" |
Inlet Diameter | 16 in |
Length | 20" |
Outlet Diameter | 20 in |
Duct Fitting Diameter | 16 in |
Duct Fitting Length | 3 3/4 in |
Duct Size | 16" |
Overall Width | 20 in |
Overall Length | 20 in |
Overall Height | 3 3/4 in |
Flange Inner Diameter | 15 5/8 in |
Overall Diameter | 20 in |
For Nominal Duct Diameter | 16 in |
Flange Outer Diameter | 20 in |
Overall Depth | 3 1/4 in |
Bolt Circle Diameter | 18 1/2 in |
Inside Diameter | 16 in |
Description
Flange Adapter, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Material PVC, Product Type Angle Flange Adapter, Material Thickness 0.3 in, Overall Length 20 in, Maximum Pressure Rating 10 in wc, Weight 3.5 lb, Flange Inner Diameter 15 5/8 in, Flange Outer Diameter 20 in, Inside Diameter 16 in, Number of Holes on Flange 18, Overall Width 20 in, Bolt Circle Diameter 18 1/2 in, Minimum Pressure Rating Not Applicable, Shape Straight, Outlet Diameter 20 in, Overall Diameter 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge, Scalestick - Ss-10 (979902)
- TRUE BLUE AIR FILTER FIBERGLASS 14X25X1in. (114251)
- HUNTER Ceiling Fan Downrod, 36", Chestnut Brown (26341)
- ALLEGRO INDUSTRIES Sto-Sack Storage Bag w/ Ducting (8" x 15 (9500-15SB)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 8-1/4" H (PVCBD06)
- PLASTIC SUPPLY Flange, 12 in Duct Dia, Type I PVC, 16" L, 3-3/4" H (PVCF12)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB12)
- PLASTIC SUPPLY Reducer Coupling, 6 in x 4 in Duct Dia, Type I PVC, 8-3/4" L (PVCR06X04)
- PLASTIC SUPPLY Coupling, 8 in Duct Dia, Type I PVC, 5-7/8" L (PVCC08)
- PLASTIC SUPPLY 45 Degree Elbow, 8 in Duct Dia, Type I PVC, 14-3/4" L (PVCED08)
- NORDFAB Round Duct Reducer, 6 in x 4 in Duct Dia, 304 Stainless Steel, 22 ga GA, 6 in W, 8" L, 6 in H (8040026034)
- Plastic Supply Ducting, Venting & Accessories