Shop All Ducting & Venting
Plastic Supply
Flange, 12 in Duct Dia, Type I PVC, 16" L, 3-3/4" H
Mfr # PVCF12
Zoro # G4706231
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 12"
- For Use With PVC Duct
- Height 3-3/4"
- Construction Material Type I PVC
- Inlet Diameter 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Supply
- MFR # PVCF12
- Zoro # G4706231
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 12" |
Height | 3-3/4" |
Inlet Diameter | 12 3/4 in |
Length | 16" |
Outlet Diameter | 16 in |
Duct Fitting Diameter | 12 in |
Duct Fitting Length | 3 3/4 in |
Duct Size | 12" |
Overall Length | 16 in |
Overall Height | 3 3/4 in |
Overall Width | 16 in |
For Nominal Duct Diameter | 12 in |
Flange Outer Diameter | 16 in |
Flange Inner Diameter | 12 3/8 in |
Bolt Circle Diameter | 14 3/8 in |
Overall Diameter | 16 in |
Overall Depth | 3 1/4 in |
Inside Diameter | 12 3/4 in |
Description
Flange Adapter, For Nominal Duct Diameter 12 in, Inlet Diameter 12 3/4 in, Material PVC, Product Type Angle Flange Adapter, Material Thickness 0.3 in, Overall Length 16 in, Maximum Pressure Rating 10 in wc, Weight 2.5 lb, Flange Inner Diameter 12 3/8 in, Flange Outer Diameter 16 in, Inside Diameter 12 3/4 in, Number of Holes on Flange 16, Overall Width 16 in, Bolt Circle Diameter 14 3/8 in, Minimum Pressure Rating Not Applicable, Shape Straight, Outlet Diameter 16 in, Overall Diameter 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELGAS Gas Regulator (P140R080016993F)
- HEIL QUAKER Inducer Motor Assembly (1172823)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 60 Plates -Domestic Heating 580k BTU (CB60-60H)
- AAF FLANDERS 24x24x4 Pleated Air Filter, MERV 8 (80055.042424)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB12)
- PLASTIC SUPPLY 45 Degree Elbow, 6 in Duct Dia, Type I PVC, 13-1/2" L (PVCED06)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB06)
- PLASTIC SUPPLY 90 Degree Elbow, 16 in Duct Dia, Type I PVC, 27" L (PVCEC16)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB10)
- PLASTIC SUPPLY Reducer Coupling, 6 in x 4 in Duct Dia, Type I PVC, 8-3/4" L (PVCR06X04)
- DUCTMATE Round Connector Sleeve, 7 in Duct Dia, Metal, 24 GA, 7 in W, 3-1/2" L, 7 in H (GRQS7GA)
- Plastic Supply Ducting, Venting & Accessories