Shop All Ducting & Venting
Plastic Supply
Flange, 10 in Duct Dia, Type I PVC, 14" L, 3-1/4" H
Mfr # PVCF10
Zoro # G8541364
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- For Use With PVC Duct
- Height 3-1/4"
- Construction Material Type I PVC
- Inlet Diameter 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastic Supply
- MFR # PVCF10
- Zoro # G8541364
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" |
Height | 3-1/4" |
Inlet Diameter | 10 3/4 in |
Length | 14" |
Outlet Diameter | 14 in |
Duct Fitting Diameter | 10 in |
Duct Fitting Length | 3 1/4 in |
Duct Size | 10" |
Overall Length | 14 in |
Overall Width | 14 in |
Overall Height | 3 1/4 in |
Inside Diameter | 10 3/4 in |
Flange Inner Diameter | 10 3/8 in |
Overall Diameter | 14 in |
Bolt Circle Diameter | 12 1/2 in |
For Nominal Duct Diameter | 10 in |
Overall Depth | 3 in |
Flange Outer Diameter | 14 in |
Description
Flange Adapter, For Nominal Duct Diameter 10 in, Inlet Diameter 10 3/4 in, Material PVC, Product Type Angle Flange Adapter, Material Thickness 0.3 in, Overall Length 14 in, Maximum Pressure Rating 10 in wc, Weight 2 lb, Flange Inner Diameter 10 3/8 in, Flange Outer Diameter 14 in, Inside Diameter 10 3/4 in, Number of Holes on Flange 12, Overall Width 14 in, Bolt Circle Diameter 12 1/2 in, Minimum Pressure Rating Not Applicable, Shape Straight, Outlet Diameter 14 in, Overall Diameter 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK Vent Top Gas 6In (106800)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (4C521)
- MANITOWOC Toggle Switch (20-0793-9)
- VENCO Mobile Drum Fan 42" Non-Oscillating (VMAC-42-BD-WK)
- PLASTIC SUPPLY 90 Degree Elbow, 12 in Duct Dia, Type I PVC, 15-3/4" L (PVCEA12)
- PLASTIC SUPPLY 45 Degree Elbow, 8 in Duct Dia, Type I PVC, 14-3/4" L (PVCED08)
- PLASTIC SUPPLY 45 Degree Elbow, 4 in Duct Dia, Type I PVC, 7-1/8" L (PVCED04)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB10)
- PLASTIC SUPPLY Flange, 14 in Duct Dia, Type I PVC, 18" L, 3-3/4" H (PVCF14)
- PLASTIC SUPPLY Flange, 6 in Duct Dia, Type I PVC, 10" L, 3-1/4" H (PVCF06)
- GREENSEAM Round Duct Reducer, 7 in x 5 in Duct Dia, Galvanized Steel, 26 ga GA, 7 in W, 6" L, 6 in H (GRR7P5PGA26)
- Plastic Supply Ducting, Venting & Accessories