Shop All Ducting & Venting
Plastic Supply
Coupling, 14 in Duct Dia, Type I PVC, 5-7/8" L
Mfr # PVCC14
Zoro # G7369311
original price:
$96.97
24% off
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 14 in
- Length 5-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastic Supply
- MFR # PVCC14
- Zoro # G7369311
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 14" |
Inlet Diameter | 14 in |
Length | 5-7/8" |
Outlet Diameter | 14 in |
Duct Fitting Diameter | 14 in |
Duct Fitting Length | 5 7/8 in |
Overall Width | 14 1/2 in |
Overall Length | 5 7/8 in |
Overall Height | 5 7/8 in |
For Nominal Duct Diameter | 14 in |
Inside Diameter | 14 in |
Description
Duct Coupler, For Nominal Duct Diameter 14 in, Fabric Material Not Applicable, Fold Type Not Applicable, Inlet Diameter 14 in, Product Type Coupling, Application Commercial, Overall Length 5 7/8 in, Weight 3 lb, Material PVC, Maximum Pressure Rating 10 in wc, Overall Height 5 7/8 in, Outlet Diameter 14 in, Overall Width 14 1/2 in, Shape Straight, Seal Material Not Applicable, Duct Compatibility Round, Color Dark Gray, Maximum Temperature Rating 140 Degrees F, Minimum Pressure Rating 10 in wg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Remote Sensor, Water Tight (T775-SENS-WT)
- HONEYWELL V5013N1071 3 Way Mix Valve (V5013N1071)
- DANFOSS Compressor Starting Device 120V (117U4060)
- ARMSTRONG PUMPS O-Ring, for Sg - 33 (AS1270-243)
- PLASTIC SUPPLY 10-12"dia 20.25"L 45 Degrees PVC In Cut Y Branc, 12 in x 10 in Duct Dia, 20-1/4" L (PVCSW12X10)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB08)
- PLASTIC SUPPLY Coupling, 12 in Duct Dia, Type I PVC, 5-7/8" L (PVCC12)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 10-1/2" H (PVCBD08)
- PLASTIC SUPPLY 45 Degree Elbow, 10 in Duct Dia, Type I PVC, 17" L (PVCED10)
- PLASTIC SUPPLY Flange, 16 in Duct Dia, Type I PVC, 20" L, 3-3/4" H (PVCF16)
- LAMBRO INDUSTRIES 4 in. Brown Plastic Under Eave Vent, 12PK (143B)
- Plastic Supply Ducting, Venting & Accessories