Shop All Ducting & Venting
Plastic Supply
90 Degree Elbow, 8 in Duct Dia, Type I PVC, 11-5/8" L
Mfr # PVCEA08
Zoro # G3534876
original price:
$234.92
34% off
new price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 8 5/8 in
- Length 11-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Supply
- MFR # PVCEA08
- Zoro # G3534876
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Inlet Diameter | 8 5/8 in |
Length | 11-5/8" |
Outlet Diameter | 8 5/8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 11 5/8 in |
Overall Height | 16 in |
Overall Length | 11 5/8 in |
For Nominal Duct Diameter | 8 in |
Inside Diameter | 8 5/8 in |
Centerline Radius | 11 5/8 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 8 in, Inlet Diameter 8 5/8 in, Material PVC, Overall Length 11 5/8 in, Product Type Elbow, Material Thickness 0.2 in, Weight 6.5 lb, Maximum Pressure Rating 10 in wc, Shape Elbow, End Type Plain, Inside Diameter 8 5/8 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 8 5/8 in, Overall Height 16 in, Centerline Radius 11 5/8 in, Angle 90 Degrees , Seal Material Not Applicable, Connection Type Socket, For Duct Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COATES Coates 23000105 0.5 in. Harwill Flow Switch (23000105)
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 1 H 1 C, 24VAC (01F97 1277)
- MANITOWOC Plug Assembly Copeland (2006233)
- TRANE Motor, 1.5 HP, 460V, 1140 rpm, 3 Phase (MOT10294)
- PLASTIC SUPPLY Tee, 8 in Duct Dia, Type I PVC, 18-5/8" L (PVCT08)
- PLASTIC SUPPLY 45 Degree Wye Branch, 8 in Duct Dia, Type I PVC, 24-1/4" L (PVCW08)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB08)
- PLASTIC SUPPLY 90 Degree Elbow, 4 in Duct Dia, Type I PVC, 4-1/2" L (PVCEA04)
- PLASTIC SUPPLY Coupling, 10 in Duct Dia, Type I PVC, 5-7/8" L (PVCC10)
- PLASTIC SUPPLY Flange, 14 in Duct Dia, Type I PVC, 18" L, 3-3/4" H (PVCF14)
- NORDFAB Round Tap In, 10 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 8 in W, 8" L (8040302802)
- Plastic Supply Ducting & Venting