Shop All Ducting & Venting
Plastic Supply
90 Degree Elbow, 6 in Duct Dia, Type I PVC, 9-5/8" L
Mfr # PVCEA06
Zoro # G3547284
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 6 5/8 in
- Length 9-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Supply
- MFR # PVCEA06
- Zoro # G3547284
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" |
Inlet Diameter | 6 5/8 in |
Length | 9-5/8" |
Outlet Diameter | 6 5/8 in |
Duct Fitting Diameter | 6 in |
Duct Fitting Length | 9 5/8 in |
Overall Length | 9 5/8 in |
Overall Height | 13 in |
Centerline Radius | 9 5/8 in |
Inside Diameter | 6 5/8 in |
For Nominal Duct Diameter | 6 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 6 in, Inlet Diameter 6 5/8 in, Material PVC, Overall Length 9 5/8 in, Product Type Elbow, Material Thickness 0.2 in, Weight 4 lb, Maximum Pressure Rating 10 in wc, Shape Elbow, End Type Plain, Inside Diameter 6 5/8 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 6 5/8 in, Overall Height 13 in, Centerline Radius 9 5/8 in, Angle 90 Degrees , Seal Material Not Applicable, Connection Type Socket, For Duct Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Dye Oil, Trans, 4923 (4923)
- OATEY Roof Flashing VentCollar, 1-1/4in-1-1/2in (14205)
- COPELAND Compressor, 230V, 1-Phase, 73,000 Btu (ZR61K3E-PFV-930)
- WHITE-RODGERS 1311-103 1" 24V 3-Wire Zone (1311-103)
- PLASTIC SUPPLY Flange, 6 in Duct Dia, Type I PVC, 10" L, 3-1/4" H (PVCF06)
- PLASTIC SUPPLY Tee, 12 in Duct Dia, Type I PVC, 22-3/4" L (PVCT12)
- PLASTIC SUPPLY Reducer Coupling, 6 in x 4 in Duct Dia, Type I PVC, 8-3/4" L (PVCR06X04)
- PLASTIC SUPPLY Coupling, 12 in Duct Dia, Type I PVC, 5-7/8" L (PVCC12)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 7-1/2" H (PVCBD04)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB08)
- NORDFAB Round Machine Adapter, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 8 in W, 4" L, 8 in H (8040401712)
- Plastic Supply Ducting & Venting