Shop All Ducting & Venting
Plastic Supply
90 Degree Elbow, 4 in Duct Dia, Type I PVC, 4-1/2" L
Mfr # PVCEA04
Zoro # G3528865
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 4 1/2 in
- Length 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Supply
- MFR # PVCEA04
- Zoro # G3528865
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 4" |
Inlet Diameter | 4 1/2 in |
Length | 4-1/2" |
Outlet Diameter | 4 1/2 in |
Duct Fitting Diameter | 4 in |
Duct Fitting Length | 4 1/2 in |
Overall Height | 6 3/4 in |
Overall Length | 4 1/2 in |
For Nominal Duct Diameter | 4 in |
Centerline Radius | 4 1/2 in |
Inside Diameter | 4 1/2 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 4 in, Inlet Diameter 4 1/2 in, Material PVC, Overall Length 4 1/2 in, Product Type Elbow, Material Thickness 0.2 in, Weight 2 lb, Maximum Pressure Rating 10 in wc, Shape Elbow, End Type Plain, Inside Diameter 4 1/2 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 4 1/2 in, Overall Height 6 3/4 in, Centerline Radius 4 1/2 in, Angle 90 Degrees , Seal Material Not Applicable, Connection Type Socket, For Duct Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Relay Module 6/12VDC 120Ma DPDT, Relay, - (RB5)
- US DUCT US Duct Clamp Together 60 ° Elbow 1.0 CLR, 6" Diameter, Galvanized, 22 Gauge (RESD0660.G22)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 3/4 in Dia., 25 Feet (RFRB-0750-025)
- SUPCO Digital Monometer (DDM55)
- PLASTIC SUPPLY 90 Degree Elbow, 6 in Duct Dia, Type I PVC, 9-5/8" L (PVCEA06)
- PLASTIC SUPPLY 90 Degree Elbow, 14 in Duct Dia, Type I PVC, 17" L (PVC EA14)
- PLASTIC SUPPLY 90 Degree Elbow, 8 in Duct Dia, Type I PVC, 11-5/8" L (PVCEA08)
- PLASTIC SUPPLY 45 Degree Elbow, 8 in Duct Dia, Type I PVC, 14-3/4" L (PVCED08)
- PLASTIC SUPPLY 45 Degree Wye Branch, 8 in Duct Dia, Type I PVC, 24-1/4" L (PVCW08)
- PLASTIC SUPPLY Tee, 10 in Duct Dia, Type I PVC, 20-3/4" L (PVCT10)
- NORDFAB Round Adjustable Nipple, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 10-7/8" L, 10" H (8040207306)
- Plastic Supply Ducting, Venting & Accessories