Shop All Ducting & Venting
Plastic Supply
90 Degree Elbow, 16 in Duct Dia, Type I PVC, 27" L
Mfr # PVCEC16
Zoro # G7306372
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 16"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 16 in
- Length 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Supply
- MFR # PVCEC16
- Zoro # G7306372
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 16" |
Inlet Diameter | 16 in |
Length | 27" |
Outlet Diameter | 16 in |
Duct Fitting Diameter | 16 in |
Duct Fitting Length | 27 in |
Overall Height | 35 in |
Overall Length | 27 in |
For Nominal Duct Diameter | 16 in |
Centerline Radius | 27 in |
Inside Diameter | 16 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Material PVC, Overall Length 27 in, Product Type Elbow, Material Thickness 0.2 in, Weight 22.5 lb, Maximum Pressure Rating 10 in wc, Shape Elbow, End Type Plain, Inside Diameter 16 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 16 in, Overall Height 35 in, Centerline Radius 27 in, Angle 90 Degrees , Seal Material Not Applicable, Connection Type Socket, For Duct Shape Round, Number of Pieces 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 3F01-160 Snap Disc Fan Control (3F01-160)
- RHEEM Blower Wheel, 3/4"Bore 12X11 (70-40514-01)
- BELL & GOSSETT Heat Motor for Comfortrol (189137)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 12 in. Dia. (ARD12TZ)
- PLASTIC SUPPLY 45 Degree Elbow, 10 in Duct Dia, Type I PVC, 17" L (PVCED10)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 8-1/4" H (PVCBD06)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 14-1/2" H (PVCBD12)
- PLASTIC SUPPLY 90 Degree Elbow, 10 in Duct Dia, Type I PVC, 13-3/4" L (PVCEA10)
- PLASTIC SUPPLY Flange, 8 in Duct Dia, Type I PVC, 12" L, 3-1/4" H (PVCF08)
- PLASTIC SUPPLY Coupling, 6 in Duct Dia, Type I PVC, 5-7/8" L (PVCC06)
- NORDFAB Round 90 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 24 GA, 10 in W, 10" L, 4 in H (8010005958)
- Plastic Supply Ducting, Venting & Accessories