Shop All Ducting & Venting
Plastic Supply
90 Degree Elbow, 12 in Duct Dia, Type I PVC, 15-3/4" L
Mfr # PVCEA12
Zoro # G8541346
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 12"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 12 3/4 in
- Length 15-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastic Supply
- MFR # PVCEA12
- Zoro # G8541346
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 12" |
Inlet Diameter | 12 3/4 in |
Length | 15-3/4" |
Outlet Diameter | 12 3/4 in |
Duct Fitting Diameter | 12 in |
Duct Fitting Length | 15 3/4 in |
Overall Length | 15 3/4 in |
Overall Height | 22 1/8 in |
For Nominal Duct Diameter | 12 in |
Centerline Radius | 15 3/4 in |
Inside Diameter | 12 3/4 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 12 in, Inlet Diameter 12 3/4 in, Material PVC, Overall Length 15 3/4 in, Product Type Elbow, Material Thickness 0.2 in, Weight 12 lb, Maximum Pressure Rating 10 in wc, Shape Elbow, End Type Plain, Inside Diameter 12 3/4 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 12 3/4 in, Overall Height 22 1/8 in, Centerline Radius 15 3/4 in, Angle 90 Degrees , Seal Material Not Applicable, Connection Type Socket, For Duct Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERV Merv DPFPCC0024 Carrier Filter Replacement; Pack Of 2 (DPFPCC0024)
- DAYTON Fan Motor, HP1115V (GGS_47321)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0704 Gal/Chnl (BP422-30-LCA)
- CADET Heater Baseb 1000W 4' Wh (09954)
- PLASTIC SUPPLY Flange, 6 in Duct Dia, Type I PVC, 10" L, 3-1/4" H (PVCF06)
- PLASTIC SUPPLY Flange, 4 in Duct Dia, Type I PVC, 8-1/2" L, 3-1/4" H (PVCF04)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB12)
- PLASTIC SUPPLY 90 Degree Elbow, 10 in Duct Dia, Type I PVC, 13-3/4" L (PVCEA10)
- PLASTIC SUPPLY Tee, 4 in Duct Dia, Type I PVC, 8-7/8" L (PVCT04)
- PLASTIC SUPPLY 45 Degree Elbow, 6 in Duct Dia, Type I PVC, 13-1/2" L (PVCED06)
- IMPERIAL MFG 10 in. H X 6 in. W Silver Galvanized Steel Register Boot (GV0626-C)
- Plastic Supply Ducting & Venting