Shop All Ducting & Venting
Plastic Supply
90 Degree Elbow, 10 in Duct Dia, Type I PVC, 19" L
Mfr # PVCEC10
Zoro # G7390871
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 10 3/4 in
- Length 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Supply
- MFR # PVCEC10
- Zoro # G7390871
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" |
Inlet Diameter | 10 3/4 in |
Length | 19" |
Outlet Diameter | 10 3/4 in |
Duct Fitting Diameter | 10 in |
Duct Fitting Length | 19 in |
Overall Length | 19 in |
Overall Height | 24 1/2 in |
For Nominal Duct Diameter | 10 in |
Centerline Radius | 19 in |
Inside Diameter | 10 3/4 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 10 in, Inlet Diameter 10 3/4 in, Material PVC, Overall Length 19 in, Product Type Elbow, Material Thickness 0.2 in, Weight 11 lb, Maximum Pressure Rating 10 in wc, Shape Elbow, End Type Plain, Inside Diameter 10 3/4 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 10 3/4 in, Overall Height 24 1/2 in, Centerline Radius 19 in, Angle 90 Degrees , Seal Material Not Applicable, Connection Type Socket, For Duct Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cord Set, 30 A (4E170)
- DAYTON Standard Round Axial Fan, 120V AC, 197/230 cfm (55VD32)
- DAYTON Propeller, 12 In, 1/2 Bore, 2320 CFM (3GRE2)
- ZORO SELECT Radiator Valve, Size 1/2 In (1RLT7)
- PLASTIC SUPPLY 45 Degree Elbow, 10 in Duct Dia, Type I PVC, 17" L (PVCED10)
- PLASTIC SUPPLY Coupling, 4 in Duct Dia, Type I PVC, 4-1/4" L (PVCC04)
- PLASTIC SUPPLY 90 Degree Elbow, 16 in Duct Dia, Type I PVC, 27" L (PVCEC16)
- PLASTIC SUPPLY Flange, 10 in Duct Dia, Type I PVC, 14" L, 3-1/4" H (PVCF10)
- PLASTIC SUPPLY 90 Degree Elbow, 6 in Duct Dia, Type I PVC, 9-5/8" L (PVCEA06)
- PLASTIC SUPPLY Flange, 14 in Duct Dia, Type I PVC, 18" L, 3-3/4" H (PVCF14)
- NORDFAB Round Branch, 6 in Duct Dia, Galvanized Steel, 22 GA, 21" L (8040003019)
- Plastic Supply Ducting & Venting