Shop All Ducting & Venting
Plastic Supply
90 Degree Elbow, 10 in Duct Dia, Type I PVC, 13-3/4" L
Mfr # PVCEA10
Zoro # G8541337
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 10 3/4 in
- Length 13-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastic Supply
- MFR # PVCEA10
- Zoro # G8541337
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" |
Inlet Diameter | 10 3/4 in |
Length | 13-3/4" |
Outlet Diameter | 10 3/4 in |
Duct Fitting Diameter | 10 in |
Duct Fitting Length | 13 3/4 in |
Overall Height | 19 1/8 in |
Overall Length | 13 3/4 in |
Inside Diameter | 10 3/4 in |
For Nominal Duct Diameter | 10 in |
Centerline Radius | 13 3/4 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 10 in, Inlet Diameter 10 3/4 in, Material PVC, Overall Length 13 3/4 in, Product Type Elbow, Material Thickness 0.2 in, Weight 9 lb, Maximum Pressure Rating 10 in wc, Shape Elbow, End Type Plain, Inside Diameter 10 3/4 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 10 3/4 in, Overall Height 19 1/8 in, Centerline Radius 13 3/4 in, Angle 90 Degrees , Seal Material Not Applicable, Connection Type Socket, For Duct Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHYNTER 50 Pint High Capacity up to 4000 sq ft Portable Dehumidifier with Pump (RPD-551EWP)
- REZNOR Ventor Motor (1012961)
- DAYTON Med Duty Fan, 24,419 cfm, 208-230/460V (7M830)
- ALL-FILTERS 20X25X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (20252.10 6PK)
- PLASTIC SUPPLY 90 Degree Elbow, 6 in Duct Dia, Type I PVC, 9-5/8" L (PVCEA06)
- PLASTIC SUPPLY 45 Degree Elbow, 16 in Duct Dia, Type I PVC, 22-3/4" L (PVCED16)
- PLASTIC SUPPLY 10-12"dia 20.25"L 45 Degrees PVC In Cut Y Branc, 12 in x 10 in Duct Dia, 20-1/4" L (PVCSW12X10)
- PLASTIC SUPPLY 90 Degree Elbow, 16 in Duct Dia, Type I PVC, 27" L (PVCEC16)
- PLASTIC SUPPLY 90 Degree Elbow, 8 in Duct Dia, Type I PVC, 11-5/8" L (PVCEA08)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB12)
- MOVINCOOL Cold Air Self-Supported Duct, 5 in W, 10 ft L (LA481744-0420)
- Plastic Supply Ducting, Venting & Accessories