Shop All Ducting & Venting
Plastic Supply
45 Degree Elbow, 8 in Duct Dia, Type I PVC, 14-3/4" L
Mfr # PVCED08
Zoro # G3521752
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 8 5/8 in
- Length 14-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastic Supply
- MFR # PVCED08
- Zoro # G3521752
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Inlet Diameter | 8 5/8 in |
Length | 14-3/4" |
Outlet Diameter | 8 5/8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 14 3/4 in |
Overall Length | 14 3/4 in |
Overall Height | 14 3/4 in |
For Nominal Duct Diameter | 8 in |
Centerline Radius | 6 3/4 in |
Inside Diameter | 8 5/8 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 8 in, Inlet Diameter 8 5/8 in, Material PVC, Overall Length 14 3/4 in, Product Type Elbow, Material Thickness 0.2 in, Weight 4 lb, Maximum Pressure Rating 10 in wc, Shape Elbow, End Type Plain, Inside Diameter 8 5/8 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 8 5/8 in, Overall Height 14 3/4 in, Centerline Radius 6 3/4 in, Angle 45 Degrees , Seal Material Not Applicable, Connection Type Socket, For Duct Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL 4 Ton Horizontal Evaporator Coil - 21' Cabinet (MCHP48CNPA)
- BSC PREFERRED 20x25x5 Air Bear Filter (AB2025-11R)
- DENDESIGNS 301 3 in. Aluminium Flexible Duct Pipe (DE568453)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVL2)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB08)
- PLASTIC SUPPLY Flange, 12 in Duct Dia, Type I PVC, 16" L, 3-3/4" H (PVCF12)
- PLASTIC SUPPLY 10-12"dia 20.25"L 45 Degrees PVC In Cut Y Branc, 12 in x 10 in Duct Dia, 20-1/4" L (PVCSW12X10)
- PLASTIC SUPPLY 90 Degree Elbow, 16 in Duct Dia, Type I PVC, 27" L (PVCEC16)
- PLASTIC SUPPLY Flange, 6 in Duct Dia, Type I PVC, 10" L, 3-1/4" H (PVCF06)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 7-1/2" H (PVCBD04)
- GREENSEAM Round Snap Lock Pipe, 5 in Duct Dia, Galvanized Steel, 26 GA, 5 in W, 60" L, 5 in H (GR60SPBGP5GA26)
- Plastic Supply Ducting & Venting