Shop All Ducting & Venting
Plastic Supply
45 Degree Elbow, 6 in Duct Dia, Type I PVC, 13-1/2" L
Mfr # PVCED06
Zoro # G3534982
original price:
$87.55
20% off
new price: $69.89
/ea
$69.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 6 5/8 in
- Length 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastic Supply
- MFR # PVCED06
- Zoro # G3534982
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" |
Inlet Diameter | 6 5/8 in |
Length | 13-1/2" |
Outlet Diameter | 6 5/8 in |
Duct Fitting Diameter | 6 in |
Duct Fitting Length | 13 1/2 in |
Overall Height | 13 1/2 in |
Overall Length | 13 1/2 in |
Centerline Radius | 5 3/4 in |
Inside Diameter | 6 5/8 in |
For Nominal Duct Diameter | 6 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 6 in, Inlet Diameter 6 5/8 in, Material PVC, Overall Length 13 1/2 in, Product Type Elbow, Material Thickness 0.2 in, Weight 3 lb, Maximum Pressure Rating 10 in wc, Shape Elbow, End Type Plain, Inside Diameter 6 5/8 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 6 5/8 in, Overall Height 13 1/2 in, Centerline Radius 5 3/4 in, Angle 45 Degrees , Seal Material Not Applicable, Connection Type Socket, For Duct Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intake Louver, Fixed, Drainable, 24H x 18W (20UA33)
- IMPERIAL MFG DAMPER CAST IRON 5"" (BM0050A)
- AIR HANDLER Activated Carbon Air Filter, 16x20x2" (6W742)
- ARMSTRONG 94W83 103085-03 Control-Ignition (94W83)
- PLASTIC SUPPLY Flange, 8 in Duct Dia, Type I PVC, 12" L, 3-1/4" H (PVCF08)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 14-1/2" H (PVCBD12)
- PLASTIC SUPPLY Tee, 8 in Duct Dia, Type I PVC, 18-5/8" L (PVCT08)
- PLASTIC SUPPLY Flange, 4 in Duct Dia, Type I PVC, 8-1/2" L, 3-1/4" H (PVCF04)
- PLASTIC SUPPLY 90 Degree Elbow, 6 in Duct Dia, Type I PVC, 9-5/8" L (PVCEA06)
- PLASTIC SUPPLY Coupling, 14 in Duct Dia, Type I PVC, 5-7/8" L (PVCC14)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 5 41/64 in L (BGF03)
- Plastic Supply Ducting, Venting & Accessories