Shop All Ducting & Venting
Plastic Supply
45 Degree Elbow, 4 in Duct Dia, Type I PVC, 7-1/8" L
Mfr # PVCED04
Zoro # G3541106
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 4 1/2 in
- Length 7-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastic Supply
- MFR # PVCED04
- Zoro # G3541106
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 4" |
Inlet Diameter | 4 1/2 in |
Length | 7-1/8" |
Outlet Diameter | 4 1/2 in |
Duct Fitting Diameter | 4 in |
Duct Fitting Length | 7 1/8 in |
Overall Height | 7 1/8 in |
Overall Length | 7 1/8 in |
Centerline Radius | 3 in |
Inside Diameter | 4 1/2 in |
For Nominal Duct Diameter | 4 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 4 in, Inlet Diameter 4 1/2 in, Material PVC, Overall Length 7 1/8 in, Product Type Elbow, Material Thickness 0.2 in, Weight 2 lb, Maximum Pressure Rating 10 in wc, Shape Elbow, End Type Plain, Inside Diameter 4 1/2 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 4 1/2 in, Overall Height 7 1/8 in, Centerline Radius 3 in, Angle 45 Degrees , Seal Material Not Applicable, Connection Type Socket, For Duct Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELLINGDESIGNS 24 in. W x 24 in. H Round Gable Vent Louver; Functional (DW2808)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGA2)
- IO HVAC CONTROLS Zone Damper, Carrier, Rectangle, 10x8", BM (CD-1008-BM)
- PAMLICO AIR 16 in. W X 24 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11204-021624)
- PLASTIC SUPPLY Coupling, 6 in Duct Dia, Type I PVC, 5-7/8" L (PVCC06)
- PLASTIC SUPPLY Flange, 12 in Duct Dia, Type I PVC, 16" L, 3-3/4" H (PVCF12)
- PLASTIC SUPPLY Flange, 10 in Duct Dia, Type I PVC, 14" L, 3-1/4" H (PVCF10)
- PLASTIC SUPPLY 90 Degree Elbow, 12 in Duct Dia, Type I PVC, 15-3/4" L (PVCEA12)
- PLASTIC SUPPLY Flange, 16 in Duct Dia, Type I PVC, 20" L, 3-3/4" H (PVCF16)
- PLASTIC SUPPLY Coupling, 16 in Duct Dia, Type I PVC, 5-7/8" L (PVCC16)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Galvanized Steel, 14 5/8 in W, 23 43/64 in L (BGASPN10)
- Plastic Supply Ducting, Venting & Accessories