Shop All Ducting & Venting
Plastic Supply
45 Degree Elbow, 10 in Duct Dia, Type I PVC, 17" L
Mfr # PVCED10
Zoro # G7313074
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 10 3/4 in
- Length 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastic Supply
- MFR # PVCED10
- Zoro # G7313074
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" |
Inlet Diameter | 10 3/4 in |
Length | 17" |
Outlet Diameter | 10 3/4 in |
Duct Fitting Diameter | 10 in |
Duct Fitting Length | 17 in |
Overall Height | 17 in |
Overall Length | 17 in |
Centerline Radius | 7 1/2 in |
For Nominal Duct Diameter | 10 in |
Inside Diameter | 10 3/4 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 10 in, Inlet Diameter 10 3/4 in, Material PVC, Overall Length 17 in, Product Type Elbow, Material Thickness 0.2 in, Weight 6 lb, Maximum Pressure Rating 10 in wc, Shape Elbow, End Type Plain, Inside Diameter 10 3/4 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 10 3/4 in, Overall Height 17 in, Centerline Radius 7 1/2 in, Angle 45 Degrees , Seal Material Not Applicable, Connection Type Socket, For Duct Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT F-6 .85-1.65 Gph Head Yb (F-6)
- FIREYE Amplifier (MART1)
- LASKO Ultrasonic Coolmist Humidifier (UH200)
- EZ FLOW 18 in. x 20 in. x 1 in. II No-Metal Fiberglass Air Filter MERV 2, 12PK (10055.011820)
- PLASTIC SUPPLY Coupling, 4 in Duct Dia, Type I PVC, 4-1/4" L (PVCC04)
- PLASTIC SUPPLY 10-12"dia 20.25"L 45 Degrees PVC In Cut Y Branc, 12 in x 10 in Duct Dia, 20-1/4" L (PVCSW12X10)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 14-1/2" H (PVCBD12)
- PLASTIC SUPPLY Coupling, 14 in Duct Dia, Type I PVC, 5-7/8" L (PVCC14)
- PLASTIC SUPPLY 90 Degree Elbow, 16 in Duct Dia, Type I PVC, 27" L (PVCEC16)
- PLASTIC SUPPLY Coupling, 6 in Duct Dia, Type I PVC, 5-7/8" L (PVCC06)
- NORDFAB Round In-Cut, 14 in x 6 in Duct Dia, Galvanized Steel, 20 GA, 2" L (8040300070)
- Plastic Supply Ducting & Venting