Shop All Spray Paint
Plasti Dip
SPRY 11OZ RED
Mfr # 11201-6
Zoro # G310938281
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 11 oz
- Color Family Reds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plasti Dip
- MFR # 11201-6
- Zoro # G310938281
- UPC # 75815112019
- Country of Origin United States
- Category Spray Paint
Details
Color | Red |
Net Weight | 11 oz |
Color Family | Reds |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Clip Remover 2PC. Set (970CR2SC)
- MODERN MASTERS Metallic, Water Base, Pale Gold, 1 gal (ME200GAL)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, High Visibility Yellow, Water -Based (203034)
- OLD MASTERS 80704 Dark Walnut Gel Stain - 1 Quart (OL327349)
- RUST-OLEUM Spray Paint, OSHA Safety Purple, Gloss, 12 oz (1670830)
- KRYLON Glitter Blast Clear Spray Paint 6 oz (K03800000)
- TITAN TOOL LIQUID SHIELD PLUS 32OZ (314-482)
- KRYLON Paint Spry Stn Pebble 12Oz (K05572007)
- RUST-OLEUM 11 Oz Orange Specialty Fluorescent Spray (1954830)
- SEYMOUR MIDWEST Safety Orange, 20 oz 6 PK (620-1451)
- KRYLON Spray Paint, Old Equipment Yellow, High-Gloss, 12 oz (K01953008)
- Plasti Dip Spray Paint & Primer