Shop All Spray Paint
Plasti Dip International
PLASTI DIP SILVER SPRAY 11oz
Mfr # PD11210
Zoro # G102433369
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Metallics
- Net Weight 11 oz
- Color Family Metallics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plasti Dip International
- MFR # PD11210
- Zoro # G102433369
- Country of Origin Unknown
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Metallics |
Color | Silver |
Net Weight | 11 oz |
Color Family | Metallics |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Cup System Kit, 22 fl. oz. Capacity (26301)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Black, 1 gal (634402)
- OSBORN 1" Chip Paint Brush, Wood Handle (0007203000)
- WOOSTER 3" Zip Trim Mini-Roller And Tray Kit (R138)
- ZINSSER Vintage Copper, 13 oz 6 PK (RST3688CT)
- RUST-OLEUM Clear, Matte, 11 oz (267028)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS GLOSS WHITE (TM620-1413)
- RUST-OLEUM Spray Paint, White, Satin, 12 oz (7791830)
- RUST-OLEUM Dark Brown, Gloss, 15 Oz (7548838)
- GENERAL PAINT Medium Green, Gloss, 12 oz (125845)
- RUST-OLEUM Black, Semi-Gloss, 12 oz (1909-830)
- Plasti Dip International Spray Paint