Shop All Blower and Fan Accessories
Plastec
Weather Hood, Use w/ Plastec PLA15, 20, 25
Mfr # WH3
Zoro # G1727101
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PLA15SS2P, PLA15XS2P, PLA15XT2P, PLA20ST4P, PLA20XS4P, PLA25SS6P, PLA25ST6P
- Construction Material Purple Polypropylene
- Width (In.) 15 37/50 in
- Includes Mounting Hardware
- Depth (In.) 14 87/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastec
- MFR # WH3
- Zoro # G1727101
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Width (In.) | 15 37/50 in |
Depth (In.) | 14 87/100 in |
Height (In.) | 21 13/20 in |
Overall Dimensions H x W x D | 22 1/8 in H x 16 in W x 13 1/2 in D |
Guard Dimension | Rectangle 22 1/8 in H x 16 in W |
Overall Width | 16 in |
Overall Height | 22 1/8 in |
Overall Depth | 13 1/2 in |
Description
Weather Hood, Product Type Weather Hood, Overall Height 22 1/8 in, Overall Width 16 in, Overall Depth 13 1/2 in, Material Polypropylene, Finish -, Color Grape, Includes Mounting Hardware, Includes Mounting Hardware Yes, For Use With PLA15SS2P, PLA15XS2P, PLA15XT2P, PLA20ST4P, PLA20XS4P, PLA25SS6P, PLA25ST6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Fan Guard 24 (S1-026-47776-000)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (5W922)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (50512-40)
- ROBERTSHAW Elec Cook Control, Tstat, Replaces EA3-44 (5300-100)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP79)
- YORK Blower Assembly, 4 tons (7900-7741/A)
- U.S. MOTORS US Motors 1972, Direct Drive Fan & Blower, 1/3 HP, 1-Phase, 1075 RPM Motor (1972)
- IEC BLOWER WHEEL 97 050 CLW CC (D030-70005119)
- MERCURY DC Blower, Tangential, 5.7 In, 47 CFM, 120V (BBA14-113SMB-00)
- DAYTON Multi-Directional Airflow Adapter, (20VD70)
- ATLANTIC BLOWERS Pressure Filter Canister, 2.50" (AB-10004)
- Plastec Blower and Fan Accessories