Shop All Corrosion-Resistant Air Blowers
Plastec
Storm blower, Forward Curve, 9 7/8 in
Mfr # S14ST2P150
Zoro # G700690102
product price: $2,928.99
/ea
Free Shipping & Returns
$2,928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve
- Wheel Dia. (In.) 9.875 in
- Voltage 230/460
- Motor HP 1 1/2 hp
- Motor Type General Duty, Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastec
- MFR # S14ST2P150
- Zoro # G700690102
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 9.875 in |
Wheel Width (In.) | 3.38 in |
Inlet Dia. (In.) | 4.53 in |
Outlet Dia. (In.) | 4.53 in |
Depth (In.) | 19.05 in |
Shaft Dia. (In.) | 19 mm |
Height (In.) | 25.54 in |
Width (In.) | 16.53 in |
Overall Height | 25 1/2 in |
Overall Width | 16 1/2 in |
Wheel Diameter | 9 7/8 in |
Wheel Width | 3 3/8 in |
Housing Width | 16 1/2 in |
Housing Height | 25 1/2 in |
Outlet Diameter | 4 1/2 in |
Overall Depth | 19 in |
Inlet Diameter | 4 1/2 in |
Shaft Diameter | 19 mm |
Description
Storm Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 9 7/8 in, Airflow @ 1.500 in SP 100 cfm, Airflow @ 2.000 in SP 175 cfm, Airflow @ 2.500 in SP 200 cfm, Airflow @ 3.000 in SP 250 cfm, Airflow @ 3.500 in SP 300 cfm, Airflow @ 4.000 in SP 300 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 24In, D/D, 230V (44YU13)
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 1 H 1 C, 24VAC (01F97 1277)
- ZORO SELECT Straighthandle Tap (CCT1060-14)
- MASTER FLOW Dual Louver 12X12In White Alum (DA1212W)
- PLASTEC Plastec Blower, Forward Curve, 10 in (P25SS4P075)
- PLASTEC Plastec Blower, Forward Curve, 6 in (P15ST2P050)
- PLASTEC Plastec Blower, Forward Curve, 6 in (P15SS2P050)
- PLASTEC Blower, Forward Curve, 10 in (P25SS4P050)
- PLASTEC Blower, Forward Curve, 10 in (P25ST2P300)
- PLASTEC Plastec Blower, Forward Curve, 1/3hp (P15SS4P033)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS4P150)
- Plastec Corrosion-Resistant Air Blowers