Shop All Corrosion-Resistant Air Blowers
Plastec
Storm blower, Forward Curve, 9 7/8 in
Mfr # S14SS4P050
Zoro # G300690120
product price: $2,164.99
/ea
Free Shipping & Returns
$2,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve
- Wheel Dia. (In.) 9.875 in
- Voltage 115/230
- Motor HP 1/2 hp
- Motor Type General Duty, Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastec
- MFR # S14SS4P050
- Zoro # G300690120
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 9.875 in |
Inlet Dia. (In.) | 4.43 in |
Outlet Dia. (In.) | 4.53 in |
Shaft Dia. (In.) | 14 mm |
Wheel Width (In.) | 3.38 in |
Width (In.) | 16.53 in |
Depth (In.) | 19.05 in |
Height (In.) | 25.54 in |
Shaft Diameter | 14 mm |
Overall Height | 25 1/2 in |
Wheel Diameter | 9 7/8 in |
Overall Width | 16 1/2 in |
Housing Height | 25 1/2 in |
Inlet Diameter | 4 3/8 in |
Outlet Diameter | 4 1/2 in |
Housing Width | 16 1/2 in |
Wheel Width | 3 3/8 in |
Overall Depth | 19 in |
Description
Storm Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 9 7/8 in, Airflow @ 0.500 in SP 100 cfm, Airflow @ 0.750 in SP 150 cfm, Airflow @ 1.000 in SP 175 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC K Baseboard Heater 8' 277/240V 2000/1500W White (8K2415BW)
- CARRIER Limit Switch 170-210F Auto (HH18HA498)
- SIEMENS Temperature/Humidity Sensor, BACnet (QFA3230.FWSN)
- NORDFAB Round Quick Fit Duct, 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W, 59-1/4" L, 6 in H (8040206797)
- PLASTEC Blower, Forward Curve, 14 5/8 in (P35XT4P750)
- PLASTEC Blower, Forward Curve, 10 in (P25ST2P300)
- PLASTEC Plastec Blower, Forward Curve, 10 in (P25ST4P075)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30ST4P150)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20ST2P100)
- PLASTEC Plastec Blower, Forward Curve, 6 in (P15SS2P050)
- DAYTON Utility Exhaust Blower, 2HP, 2300 cfm (BI-10RMAW)
- Plastec Corrosion-Resistant Air Blowers