Shop All Corrosion-Resistant Air Blowers
Plastec
Storm blower, Forward Curve, 7 7/8 in
Mfr # S12ST4P033
Zoro # G800690118
product price: $1,331.99
/ea
Free Shipping & Returns
$1,331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve
- Wheel Dia. (In.) 7.875 in
- Voltage 230/460
- Motor HP 1/4 hp
- Motor Type General Duty, Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastec
- MFR # S12ST4P033
- Zoro # G800690118
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 7.875 in |
Outlet Dia. (In.) | 3.54 in |
Wheel Width (In.) | 2.75 in |
Width (In.) | 12.6 in |
Shaft Dia. (In.) | 14 mm |
Inlet Dia. (In.) | 3.54 in |
Height (In.) | 20.6 in |
Depth (In.) | 13.78 in |
Housing Height | 20 9/16 in |
Housing Width | 12 9/16 in |
Outlet Size | 3 1/2 in diameter |
Outlet Diameter | 3 1/2 in |
Overall Height | 20 9/16 in |
Wheel Width | 2 3/4 in |
Overall Depth | 13 3/4 in |
Shaft Diameter | 14 mm |
Overall Width | 12 9/16 in |
Inlet Diameter | 3 1/2 in |
Wheel Diameter | 7 7/8 in |
Wheel Dimensions | 7 7/8 in Dia. x 2 3/4 in W |
Description
Storm Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 7/8 in, Airflow @ 0.500 in SP 100 cfm, Airflow @ 0.750 in SP 150 cfm, Airflow @ 1.000 in SP 175 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Regulator, 1", 25 to 75 psi Adjustable (0009309)
- AIR HANDLER 28x30x1 Synthetic Pleated Air Filter, MERV 7 (54FF01)
- DAYTON Fan Guard, Fan Size 3-1/8" (4YD96)
- SWIVEL 413W4X14 White Floor Register; 4 x 14 in (SW595705)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS4P150)
- PLASTEC Plastec Blower, Forward Curve, 7 7/8 in (P20SS4P033)
- PLASTEC Blower, Forward Curve, 6 in (S10XT4P008)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30ST4P150)
- PLASTEC Plastec Blower, Forward Curve, 10 in (P25SS6P025)
- PLASTEC Blower, Forward Curve, 7 7/8 in (S12XS4P033)
- DAYTON Utility Exhaust Blower, 7 1/2HP, 6800 cfm (BI-18RMAW)
- Plastec Corrosion-Resistant Air Blowers