Shop All Corrosion-Resistant Air Blowers
Plastec
Storm blower, Forward Curve, 7 7/8 in
Mfr # S12ST2P050
Zoro # G900690117
product price: $1,526.99
/ea
Free Shipping & Returns
$1,526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve
- Wheel Dia. (In.) 7.875 in
- Voltage 230/460
- Motor HP 1/2 hp
- Motor Type General Duty, Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastec
- MFR # S12ST2P050
- Zoro # G900690117
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 7.875 in |
Wheel Width (In.) | 2.75 in |
Outlet Dia. (In.) | 3.54 in |
Shaft Dia. (In.) | 14 mm |
Inlet Dia. (In.) | 3.54 in |
Height (In.) | 20.6 in |
Width (In.) | 12.6 in |
Depth (In.) | 13.78 in |
Shaft Diameter | 14 mm |
Wheel Width | 2 3/4 in |
Outlet Diameter | 3 1/2 in |
Overall Height | 20 9/16 in |
Overall Width | 12 9/16 in |
Inlet Diameter | 3 1/2 in |
Wheel Dimensions | 7 7/8 in Dia. x 2 3/4 in W |
Wheel Diameter | 7 7/8 in |
Overall Depth | 13 3/4 in |
Housing Width | 12 9/16 in |
Housing Height | 20 9/16 in |
Outlet Size | 3 1/2 in diameter |
Description
Storm Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 7/8 in, Airflow @ 1.500 in SP 100 cfm, Airflow @ 2.000 in SP 175 cfm, Airflow @ 2.500 in SP 200 cfm, Airflow @ 3.000 in SP 250 cfm, Airflow @ 3.500 in SP 300 cfm, Airflow @ 4.000 in SP 300 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1084197 Control Fan Timer S (1084197)
- ROBERTSHAW Direct Spark Igniter, OEM, 120V (41-430N)
- JOHNSON CONTROLS Thermal Spacer (M9000-561)
- DAYTON Cabinet Exhaust Fan, 42 In, 208-230/460 V (6LFC3)
- PLASTEC Plastec Blower, Forward Curve, 10 in (P25SS4P075)
- PLASTEC Blower, Forward Curve, 6 in (S10SS4P012)
- PLASTEC Blower, Forward Curve, 6 in (S10XT4P008)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20ST2P100)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20SS2P100)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20ST2P150)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS6P075)
- Plastec Corrosion-Resistant Air Blowers