Shop All Corrosion-Resistant Air Blowers
Plastec
Plastec Blower, Forward Curve, 6 in
Mfr # P15SS6P025
Zoro # G600690110
Free Shipping & Returns
$1,739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve
- Wheel Dia. (In.) 6 in
- Voltage 115/230
- Motor HP 1/4 hp
- Motor Type General Duty, Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastec
- MFR # P15SS6P025
- Zoro # G600690110
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 6 in |
Wheel Width (In.) | 3.38 in |
Inlet Dia. (In.) | 4.92 in |
Depth (In.) | 17.04 in |
Height (In.) | 21.85 in |
Shaft Dia. (In.) | 14 mm |
Width (In.) | 13.88 in |
Outlet Dia. (In.) | 4.47 in |
Housing Width | 13 7/8 in |
Overall Width | 13 7/8 in |
Overall Depth | 17 in |
Outlet Size | 4 3/8 in diameter |
Outlet Diameter | 4 7/16 in |
Wheel Diameter | 6 in |
Inlet Diameter | 4 7/8 in |
Overall Height | 21 13/16 in |
Housing Height | 21 13/16 in |
Shaft Diameter | 14 mm |
Wheel Dimensions | 6 in Dia. x 3 3/8 in W |
Wheel Width | 3 3/8 in |
Description
Plastec Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 6 in, Airflow @ 0.125 in SP 175 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 353 cfm, 12 4/5 in W. (3243110)
- SCHNEIDER ELECTRIC Diaphragm for MK-2690 (PNV-102)
- ALARM CONTROLS Push Button, Surface Mounted, Access Control Systems, Electro-Magnetic Locks, Exit REX Applications (TS-18)
- TPI INDUSTRIAL Exhaust Fan, 30" TEAO Motor, 120V, With Venturi, 1/4HP, 3-Speed, Gray (CE 30-DV)
- PLASTEC Blower, Forward Curve, 6 in (S10XT4P008)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20SS2P100)
- PLASTEC Blower, Forward Curve, 10 in (P25XS4P050)
- PLASTEC Blower, Forward Curve, 7 7/8 in (S12XS4P033)
- PLASTEC Blower, Forward Curve, 10 in (P25SS4P050)
- PLASTEC Plastec Blower, Forward Curve, 1/3hp (P15SS4P033)
- PLASTEC Plastec Blower, Forward Curve, 10 in (P25ST4P075)
- Plastec Corrosion-Resistant Air Blowers