Shop All Corrosion-Resistant Air Blowers
Plastec
Plastec Blower, Forward Curve, 6 in
Mfr # P15SS2P050
Zoro # G800690101
product price: $1,690.99
/ea
Free Shipping & Returns
$1,690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve
- Wheel Dia. (In.) 6 in
- Voltage 115/230
- Motor HP 1/2 hp
- Motor Type General Duty, Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastec
- MFR # P15SS2P050
- Zoro # G800690101
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 6 in |
Width (In.) | 13.88 in |
Outlet Dia. (In.) | 4.47 in |
Depth (In.) | 17.04 in |
Height (In.) | 21.93 in |
Inlet Dia. (In.) | 4.92 in |
Wheel Width (In.) | 3.38 in |
Shaft Dia. (In.) | 14 mm |
Shaft Diameter | 14 mm |
Wheel Diameter | 6 in |
Wheel Dimensions | 6 in Dia. x 3 3/8 in W |
Outlet Diameter | 4 7/16 in |
Inlet Diameter | 4 7/8 in |
Outlet Size | 4 3/8 in diameter |
Overall Height | 21 7/8 in |
Housing Height | 21 7/8 in |
Wheel Width | 3 3/8 in |
Housing Width | 13 7/8 in |
Overall Depth | 17 in |
Overall Width | 13 7/8 in |
Description
Plastec Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 6 in, Airflow @ 0.125 in SP 350 cfm, Airflow @ 0.250 in SP 450 cfm, Airflow @ 0.500 in SP 500 cfm, Airflow @ 0.750 in SP 500 cfm, Airflow @ 1.000 in SP 500 cfm, Airflow @ 1.250 in SP 500 cfm, Airflow @ 1.500 in SP 425 cfm, Airflow @ 2.000 in SP 400 cfm, Airflow @ 2.500 in SP 100 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14 in. x 1 in.8 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (14181.8 12PK)
- LAMBRO Lambro 116 Roof Cap, Aluminum, For Up to 7 in Round Ducts (116)
- PRO-SET 1/4" SAE M x 1/4" SAE FM BV (BV)
- DAYTON Filter Bag 2.5 cu. ft. (HV2118400G)
- PLASTEC Plastec Blower, Forward Curve, 10 in (P25ST4P075)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS6P075)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20ST2P150)
- PLASTEC Plastec Blower, Forward Curve, 7 7/8 in (P20SS4P033)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20SS2P150)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20SS2P100)
- PLASTEC Blower, Forward Curve, 7 7/8 in (S12SS2P050)
- Plastec Corrosion-Resistant Air Blowers