Shop All Corrosion-Resistant Air Blowers
Plastec
Plastec Blower, Forward Curve, 11 7/8 in
Mfr # P30ST4P150
Zoro # G400690105
product price: $3,205.99
/ea
Free Shipping & Returns
$3,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve
- Wheel Dia. (In.) 11.875 in
- Voltage 230/460
- Motor HP 1 1/2 hp
- Motor Type General Duty, Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastec
- MFR # P30ST4P150
- Zoro # G400690105
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 11.875 in |
Width (In.) | 22.25 in |
Depth (In.) | 21.2 in |
Inlet Dia. (In.) | 10.75 in |
Shaft Dia. (In.) | 24 mm |
Wheel Width (In.) | 6.5 in |
Height (In.) | 36.05 in |
Outlet Dia. (In.) | 10.75 in |
Overall Width | 22 1/4 in |
Overall Height | 36 in |
Wheel Diameter | 11 7/8 in |
Overall Depth | 21 3/16 in |
Housing Height | 36 in |
Shaft Diameter | 24 mm |
Outlet Size | 10 3/4 in diameter |
Outlet Diameter | 10 3/4 in |
Housing Width | 22 1/4 in |
Wheel Width | 6 1/2 in |
Wheel Dimensions | 11 7/8 in Dia. x 6 1/2 in W |
Inlet Diameter | 10 3/4 in |
Description
Plastec Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 11 7/8 in, Airflow @ 1.250 in SP 800 cfm, Airflow @ 1.500 in SP 800 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 7 In, 21 Deg Pitch (2PYT9)
- J & D MFG J&D Manufacturing 20in EZ Breeze HAF Basket Fan w/ Bracket & Cord, 1/10 HP (VDB20G)
- CLEVELAND CONTROLS Air Flow Pressure Sensor (NS2-1427-00)
- XPOWER AP2500D Air Purification System Optional Activated Carbon Filter Filter (CF50-595)
- PLASTEC Blower, Forward Curve, 7 7/8 in (S12XS4P033)
- PLASTEC Blower, Forward Curve, 10 in (P25ST2P400)
- PLASTEC Blower, Forward Curve, 6 in (S10XS4P008)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20ST2P150)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS6P075)
- PLASTEC Plastec Blower, Forward Curve, 6 in (P15SS2P050)
- PLASTEC Plastec Blower, Forward Curve, 7 7/8 in (P20SS4P033)
- Plastec Corrosion-Resistant Air Blowers