Shop All Corrosion-Resistant Air Blowers
Plastec
Plastec Blower, Forward Curve, 10 in
Mfr # P25SS6P025
Zoro # G900690124
product price: $2,026.99
/ea
Free Shipping & Returns
$2,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve
- Wheel Dia. (In.) 10 in
- Voltage 115/230
- Motor HP 1/4 hp
- Motor Type General Duty, Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastec
- MFR # P25SS6P025
- Zoro # G900690124
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 10 in |
Outlet Dia. (In.) | 7.67 in |
Shaft Dia. (In.) | 14 mm |
Height (In.) | 30.12 in |
Depth (In.) | 19.21 in |
Inlet Dia. (In.) | 7.87 in |
Wheel Width (In.) | 5.5 in |
Width (In.) | 18.25 in |
Shaft Diameter | 14 mm |
Overall Depth | 19 3/16 in |
Overall Height | 30 1/16 in |
Wheel Diameter | 10 in |
Wheel Width | 5 1/2 in |
Outlet Size | 7 5/8 in diameter |
Housing Width | 18 1/4 in |
Outlet Diameter | 7 5/8 in |
Housing Height | 30 1/16 in |
Inlet Diameter | 7 13/16 in |
Overall Width | 18 1/4 in |
Wheel Dimensions | 10 in Dia. x 5 1/2 in W |
Description
Plastec Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 10 in, Airflow @ 0.250 in SP 900 cfm, Airflow @ 0.500 in SP 900 cfm, Airflow @ 0.750 in SP 800 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 10.0 kW (MUH107)
- HEATFAB Gas Vent Pipe (9314E88-316)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 14,000 BtuH (KCS14A10A)
- OPEN HEARTH FIREPLACE GRATE CI 24""W (15424)
- PLASTEC Blower, Forward Curve, 6 in (S10XS4P008)
- PLASTEC Plastec Blower, Forward Curve, 6 in (P15ST2P050)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS6P075)
- PLASTEC Blower, Forward Curve, 7 7/8 in (S12XS2P050)
- PLASTEC Blower, Forward Curve, 10 in (P25XS4P050)
- PLASTEC Plastec Blower, Forward Curve, 10 in (P25ST4P075)
- DAYTON Utility Exhaust Blower, 5HP, 4600 cfm (BI-15RMAW)
- Plastec Corrosion-Resistant Air Blowers