Shop All Corrosion-Resistant Air Blowers
Plastec
Blower, Forward Curve, 9 7/8 in
Mfr # S14XT4P050
Zoro # G900871561
product price: $2,973.99
/ea
Free Shipping & Returns
$2,973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve, Hazardous Location,
- Wheel Dia. (In.) 9.875 in
- Voltage 230/460
- Motor HP 1/2 hp
- Motor Type Hazardous Location, Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastec
- MFR # S14XT4P050
- Zoro # G900871561
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 9.875 in |
Wheel Width (In.) | 3.38 in |
Depth (In.) | 19.05 in |
Inlet Dia. (In.) | 4.53 in |
Outlet Dia. (In.) | 4.53 in |
Width (In.) | 16.53 in |
Height (In.) | 25.54 in |
Shaft Dia. (In.) | 19 mm |
Overall Width | 16 1/2 in |
Wheel Diameter | 9 7/8 in |
Housing Height | 25 1/2 in |
Overall Depth | 19 in |
Wheel Width | 3 3/8 in |
Inlet Diameter | 4 1/2 in |
Shaft Diameter | 19 mm |
Overall Height | 25 1/2 in |
Housing Width | 16 1/2 in |
Outlet Diameter | 4 1/2 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 9 7/8 in, Airflow @ 0.250 in SP 250 cfm, Airflow @ 0.500 in SP 300 cfm, Airflow @ 0.750 in SP 400 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (IB11-2-250)
- SCHNEIDER ELECTRIC IEM3455 energy meter - Modbus - 1 DI - 1 DO - multi-tariff - LVCT (A9MEM3455)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x24"x2" (286-240-240)
- FASCO Motor, Shaded Pole, 115V, 9W (EC9W115)
- PLASTEC Plastec Blower, Forward Curve, 6 in (P15ST2P050)
- PLASTEC Plastec Blower, Forward Curve, 7 7/8 in (P20SS4P033)
- PLASTEC Blower, Forward Curve, 7 7/8 in (S12XS4P033)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20SS2P150)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20ST2P150)
- PLASTEC Plastec Blower, Forward Curve, 10 in (P25SS4P075)
- PLASTEC Blower, Forward Curve, 7 7/8 in (S12SS2P050)
- Plastec Corrosion-Resistant Air Blowers