Shop All Corrosion-Resistant Air Blowers
Plastec
Blower, Forward Curve, 7 7/8 in
Mfr # S12XS4P033
Zoro # G300871550
product price: $3,604.99
/ea
Free Shipping & Returns
$3,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve, Hazardous Location,
- Wheel Dia. (In.) 7.875 in
- Voltage 115/230
- Motor HP 1/4 hp
- Motor Type Hazardous Location, Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastec
- MFR # S12XS4P033
- Zoro # G300871550
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 7.875 in |
Height (In.) | 20.15 in |
Wheel Width (In.) | 2.75 in |
Shaft Dia. (In.) | 14 mm |
Outlet Dia. (In.) | 3.54 in |
Width (In.) | 12.6 in |
Depth (In.) | 13.78 in |
Inlet Dia. (In.) | 3.54 in |
Overall Depth | 13 3/4 in |
Wheel Diameter | 7 7/8 in |
Housing Height | 20 1/8 in |
Overall Width | 12 9/16 in |
Overall Height | 20 1/8 in |
Housing Width | 12 9/16 in |
Wheel Width | 2 3/4 in |
Shaft Diameter | 14 mm |
Outlet Diameter | 3 1/2 in |
Inlet Diameter | 3 1/2 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 7/8 in, Airflow @ 0.500 in SP 100 cfm, Airflow @ 0.750 in SP 150 cfm, Airflow @ 1.000 in SP 175 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (14201.C 4PK)
- DAYTON Convection Ceiling Heater, 208V, 17,100Btu (2YU43)
- ALL-FILTERS 10X30X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (10301.10 6PK)
- CADET Register Grill, 7.375 X Residential, Commercial, Register (RMGW)
- PLASTEC Blower, Forward Curve, 7 7/8 in (S12XS2P050)
- PLASTEC Blower, Forward Curve, 6 in (S10SS4P012)
- PLASTEC Blower, Forward Curve, 6 in (S10XT4P008)
- PLASTEC Blower, Forward Curve, 10 in (P25XS4P050)
- PLASTEC Plastec Blower, Forward Curve, 6 in (P15ST2P050)
- PLASTEC Plastec Blower, Forward Curve, 7 7/8 in (P20SS6P025)
- PLASTEC Plastec Blower, Forward Curve, 1/3hp (P15SS4P033)
- Plastec Corrosion-Resistant Air Blowers