Shop All Corrosion-Resistant Air Blowers
Plastec
Blower, Forward Curve, 7 7/8 in
Mfr # S12SS2P050
Zoro # G500871558
product price: $1,586.99
/ea
Free Shipping & Returns
$1,586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve
- Wheel Dia. (In.) 7.875 in
- Voltage 115/230
- Motor HP 1/2 hp
- Motor Type General Duty, Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastec
- MFR # S12SS2P050
- Zoro # G500871558
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 7.875 in |
Depth (In.) | 13.78 in |
Width (In.) | 12.6 in |
Inlet Dia. (In.) | 3.54 in |
Wheel Width (In.) | 2.75 in |
Height (In.) | 20.15 in |
Shaft Dia. (In.) | 14 mm |
Outlet Dia. (In.) | 3.54 in |
Inlet Diameter | 3 1/2 in |
Overall Width | 12 9/16 in |
Wheel Width | 2 3/4 in |
Overall Height | 20 1/8 in |
Outlet Diameter | 3 1/2 in |
Overall Depth | 13 3/4 in |
Shaft Diameter | 14 mm |
Housing Height | 20 1/8 in |
Wheel Diameter | 7 7/8 in |
Housing Width | 12 9/16 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 7/8 in, Airflow @ 1.500 in SP 100 cfm, Airflow @ 2.000 in SP 175 cfm, Airflow @ 2.500 in SP 200 cfm, Airflow @ 3.000 in SP 250 cfm, Airflow @ 3.500 in SP 300 cfm, Airflow @ 4.000 in SP 300 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS 240VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (FEP-3624-1RA)
- AIR HANDLER Pleated Air Filter, 16 in x 20 in x 2 in, MERV 7, Synthetic, White (2W230)
- REVCOR Blower Whl, Dia 4 1/4 In, Width 2 15/16 In (Q425-293S 2-2795-SGL)
- EMERSON FLOW CONTROLS Drier, 1/2"Odf Filter Drier, Ek-164S (047616)
- PLASTEC Plastec Blower, Forward Curve, 14 5/8 in (P35ST6P300)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS4P150)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS6P075)
- PLASTEC Blower, Forward Curve, 6 in (S10SS4P012)
- PLASTEC Plastec Blower, Forward Curve, 6 in (P15SS2P050)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30ST4P150)
- DAYTON Utility Exhaust Blower, 2HP, 2300 cfm (BI-10RMAW)
- Plastec Corrosion-Resistant Air Blowers