Shop All Corrosion-Resistant Air Blowers
Plastec
Blower, Forward Curve, 7 7/8 in
Mfr # P20XS6P025
Zoro # G600871571
product price: $3,593.99
/ea
Free Shipping & Returns
$3,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve, Hazardous Location,
- Wheel Dia. (In.) 7.875 in
- Voltage 115/230
- Motor HP 1/4 hp
- Motor Type Hazardous Location, Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastec
- MFR # P20XS6P025
- Zoro # G600871571
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 7.875 in |
Inlet Dia. (In.) | 6.3 in |
Width (In.) | 13.37 in |
Wheel Width (In.) | 4.13 in |
Shaft Dia. (In.) | 14 mm |
Height (In.) | 24.81 in |
Depth (In.) | 18.22 in |
Outlet Dia. (In.) | 6.3 in |
Overall Width | 13 5/16 in |
Housing Height | 24 3/4 in |
Overall Depth | 18 3/16 in |
Housing Width | 13 5/16 in |
Inlet Diameter | 6 1/4 in |
Overall Height | 24 3/4 in |
Shaft Diameter | 14 mm |
Wheel Diameter | 7 7/8 in |
Outlet Diameter | 6 1/4 in |
Wheel Width | 4 1/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 7/8 in, Airflow @ 0.250 in SP 300 cfm, Airflow @ 0.500 in SP 300 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK 208/240VAC, 13,652/10,239, 9102/9526 BtuH (QPH4A)
- BEACON MORRIS Assembled Baseboard Enclosure, 48 In. L (TP14-04)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1125/1500 W (2HAC9)
- SUPCO Waterless Trap For Condensate Line (RLC051)
- PLASTEC Blower, Forward Curve, 10 in (P25XS4P050)
- PLASTEC Plastec Blower, Forward Curve, 6 in (P15ST2P050)
- PLASTEC Blower, Forward Curve, 10 in (P25SS4P050)
- PLASTEC Blower, Forward Curve, 14 5/8 in (P35XT4P750)
- PLASTEC Plastec Blower, Forward Curve, 10 in (P25SS6P025)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS6P075)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30ST4P150)
- Plastec Corrosion-Resistant Air Blowers