Shop All Corrosion-Resistant Air Blowers
Plastec
Blower, Forward Curve, 7 7/8 in
Mfr # P20ST2P100
Zoro # G100871521
product price: $1,707.99
/ea
Free Shipping & Returns
$1,707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve
- Wheel Dia. (In.) 7.875 in
- Voltage 230/460
- Motor HP 1 hp
- Motor Type General Duty, Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastec
- MFR # P20ST2P100
- Zoro # G100871521
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 7.875 in |
Shaft Dia. (In.) | 14 mm |
Wheel Width (In.) | 4.13 in |
Width (In.) | 15.25 in |
Depth (In.) | 20.02 in |
Outlet Dia. (In.) | 6.3 in |
Height (In.) | 24.74 in |
Inlet Dia. (In.) | 6.3 in |
Wheel Dimensions | 7 7/8 in Dia. x 4 1/8 in W |
Wheel Diameter | 7 7/8 in |
Wheel Width | 4 1/8 in |
Inlet Diameter | 6 1/4 in |
Overall Depth | 20 in |
Outlet Size | 6 1/4 in diameter |
Shaft Diameter | 14 mm |
Outlet Diameter | 6 1/4 in |
Housing Width | 15 1/4 in |
Housing Height | 24 11/16 in |
Overall Height | 24 11/16 in |
Overall Width | 15 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 7/8 in, Airflow @ 1.500 in SP 600 cfm, Airflow @ 2.000 in SP 600 cfm, Airflow @ 2.500 in SP 600 cfm, Airflow @ 3.000 in SP 600 cfm, Airflow @ 3.500 in SP 600 cfm, Airflow @ 4.000 in SP 600 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigerant Leak Sealant, Up to 5 tons (4050-08)
- VULCAN Strip Heater, 10-1/2 In. L, 1200 Deg F (OS1410-400A)
- DAYTON Hydronic Unit Heater, 27-7/8" W, 17-3/4" D (4NHG5)
- DAYTON Replacement Prop, 30 In Dia, 29/64 In Bore (2MVY2)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20XT2P100)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20SS2P150)
- PLASTEC Blower, Forward Curve, 10 in (P25ST2P400)
- PLASTEC Plastec Blower, Forward Curve, 6 in (P15ST4P033)
- PLASTEC Blower, Forward Curve, 11 3/4 in (S16ST2P300)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS4P150)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30ST4P150)
- Plastec Corrosion-Resistant Air Blowers