Shop All Corrosion-Resistant Air Blowers
Plastec
Blower, Forward Curve, 7 7/8 in
Mfr # P20SS2P150
Zoro # G400871559
product price: $2,044.99
/ea
Free Shipping & Returns
$2,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve
- Wheel Dia. (In.) 7.875 in
- Voltage 115/230
- Motor HP 1 1/2 hp
- Motor Type General Duty, Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastec
- MFR # P20SS2P150
- Zoro # G400871559
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 7.875 in |
Shaft Dia. (In.) | 14 mm |
Depth (In.) | 20.02 in |
Height (In.) | 24.74 in |
Outlet Dia. (In.) | 6.3 in |
Width (In.) | 15.25 in |
Inlet Dia. (In.) | 6.3 in |
Wheel Width (In.) | 4.13 in |
Wheel Width | 4 1/8 in |
Overall Height | 24 11/16 in |
Outlet Diameter | 6 1/4 in |
Overall Depth | 20 in |
Wheel Dimensions | 7 7/8 in Dia. x 4 1/8 in W |
Wheel Diameter | 7 7/8 in |
Shaft Diameter | 14 mm |
Overall Width | 15 1/4 in |
Housing Width | 15 1/4 in |
Inlet Diameter | 6 1/4 in |
Housing Height | 24 11/16 in |
Outlet Size | 6 1/4 in diameter |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 7/8 in, Airflow @ 1.500 in SP 600 cfm, Airflow @ 2.000 in SP 600 cfm, Airflow @ 2.500 in SP 600 cfm, Airflow @ 3.000 in SP 650 cfm, Airflow @ 3.500 in SP 650 cfm, Airflow @ 4.000 in SP 650 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Universal Condenser Motor, 120V, 50/60Hz (SM5109)
- HOSHIZAKI Ice Machine Drain Pump, 115V (HS-5061)
- ACCUMULAIR Pleated Air Filter, 20" x 24" x 4", 3 Pack (FB20X24X4_3)
- HEATFAB Gas Vent Pipe (9304-316)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30ST4P150)
- PLASTEC Blower, Forward Curve, 10 in (P25XS4P050)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20ST2P100)
- PLASTEC Plastec Blower, Forward Curve, 6 in (P15ST2P050)
- PLASTEC Blower, Forward Curve, 10 in (P25ST2P400)
- PLASTEC Blower, Forward Curve, 6 in (S10SS4P012)
- DAYTON Utility Exhaust Blower, 7 1/2HP, 5500 cfm (B-16RMAW)
- Plastec Corrosion-Resistant Air Blowers