Shop All Corrosion-Resistant Air Blowers
Plastec
Blower, Forward Curve, 6 in
Mfr # S10XS2P016
Zoro # G100871552
product price: $4,168.99
/ea
Free Shipping & Returns
$4,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve, Hazardous Location,
- Wheel Dia. (In.) 6 in
- Voltage 115/230
- Motor HP 1/4 hp
- Motor Type Hazardous Location, Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastec
- MFR # S10XS2P016
- Zoro # G100871552
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 6 in |
Inlet Dia. (In.) | 2.95 in |
Shaft Dia. (In.) | 14 mm |
Height (In.) | 18.97 in |
Depth (In.) | 13.75 in |
Wheel Width (In.) | 1.88 in |
Width (In.) | 8.64 in |
Outlet Dia. (In.) | 2.95 in |
Shaft Diameter | 14 mm |
Overall Height | 18 15/16 in |
Housing Width | 8 5/8 in |
Overall Width | 8 5/8 in |
Inlet Diameter | 2 15/16 in |
Outlet Diameter | 2 15/16 in |
Outlet Size | 2 7/8 in diameter |
Overall Depth | 13 3/4 in |
Wheel Diameter | 6 in |
Housing Height | 18 15/16 in |
Wheel Dimensions | 6 in Dia. x 1 7/8 in W |
Wheel Width | 1 7/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 6 in, Airflow @ 0.500 in SP 70 cfm, Airflow @ 0.750 in SP 75 cfm, Airflow @ 1.000 in SP 90 cfm, Airflow @ 1.250 in SP 90 cfm, Airflow @ 1.500 in SP 100 cfm, Airflow @ 2.000 in SP 90 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 1/2 in x 48 in x 48 in Calcium Silicate High Temperature Insulation (638330)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 10,000 BtuH (KCS10A10A)
- AQUA KOOL COOLER PAD ROLL33""X160"" (3079)
- DAYTON Guard Set 16" (GGS_47295)
- PLASTEC Blower, Forward Curve, 10 in (P25XS4P050)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20ST2P100)
- PLASTEC Blower, Forward Curve, 14 5/8 in (P35XT4P750)
- PLASTEC Plastec Blower, Forward Curve, 1/3hp (P15SS4P033)
- PLASTEC Blower, Forward Curve, 10 in (P25SS4P050)
- PLASTEC Blower, Forward Curve, 6 in (S10SS4P012)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20SS2P150)
- Plastec Corrosion-Resistant Air Blowers