Shop All Corrosion-Resistant Air Blowers
Plastec
Blower, Forward Curve, 6 in
Mfr # S10SS4P012
Zoro # G700871532
Free Shipping & Returns
$1,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve
- Wheel Dia. (In.) 6 in
- Voltage 115/230
- Motor HP 0 hp
- Motor Type General Duty, Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastec
- MFR # S10SS4P012
- Zoro # G700871532
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 6 in |
Inlet Dia. (In.) | 2.95 in |
Height (In.) | 17.97 in |
Outlet Dia. (In.) | 2.95 in |
Wheel Width (In.) | 1.88 in |
Depth (In.) | 10.73 in |
Width (In.) | 8.64 in |
Shaft Dia. (In.) | 9 mm |
Housing Width | 8 5/8 in |
Shaft Diameter | 9 mm |
Outlet Size | 2 7/8 in diameter |
Wheel Width | 1 7/8 in |
Overall Depth | 10 11/16 in |
Outlet Diameter | 2 15/16 in |
Housing Height | 17 15/16 in |
Inlet Diameter | 2 15/16 in |
Overall Height | 17 15/16 in |
Overall Width | 8 5/8 in |
Wheel Diameter | 6 in |
Wheel Dimensions | 6 in Dia. x 1 7/8 in W |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 6 in, Airflow @ 0.250 in SP 40 cfm, Airflow @ 0.500 in SP 60 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Nozzle Kit, 18-1/2" L, 8" W, 6" dia. (484209-0490)
- CHICAGO FAUCET Repair Kit Vb Chi For - Part# 892-202Kjknf (892-202KJKNF)
- KOCH FILTER 14x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-005)
- DAYTON Wall Housing, Galv Steel, For 48 In Fan (3FKG3)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS6P075)
- PLASTEC Plastec Blower, Forward Curve, 6 in (P15ST2P050)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20XT2P100)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20SS2P100)
- PLASTEC Blower, Forward Curve, 6 in (S10XS4P008)
- PLASTEC Plastec Blower, Forward Curve, 7 7/8 in (P20SS6P025)
- PLASTEC Blower, Forward Curve, 11 3/4 in (S16ST2P300)
- Plastec Corrosion-Resistant Air Blowers