Shop All Corrosion-Resistant Air Blowers
Plastec
Blower, Forward Curve, 6 in
Mfr # P15XS6P025
Zoro # G400871528
product price: $5,021.99
/ea
Free Shipping & Returns
$5,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve, Hazardous Location,
- Wheel Dia. (In.) 6 in
- Voltage 115/230
- Motor HP 1/4 hp
- Motor Type Hazardous Location, Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastec
- MFR # P15XS6P025
- Zoro # G400871528
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 6 in |
Depth (In.) | 17.04 in |
Inlet Dia. (In.) | 4.92 in |
Shaft Dia. (In.) | 14 mm |
Height (In.) | 22.38 in |
Width (In.) | 11.92 in |
Wheel Width (In.) | 3.38 in |
Outlet Dia. (In.) | 4.47 in |
Shaft Diameter | 14 mm |
Housing Width | 11 7/8 in |
Inlet Diameter | 4 7/8 in |
Overall Width | 11 7/8 in |
Outlet Diameter | 4 7/16 in |
Housing Height | 22 3/8 in |
Overall Depth | 17 in |
Wheel Width | 3 3/8 in |
Overall Height | 22 3/8 in |
Wheel Diameter | 6 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 6 in, Airflow @ 0.125 in SP 175 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL DYNAMICS Continental Dynamics® 24" Wall Mounted Misting Fan, Outdoor Rated, Oscillating, 7435 CFM, 1/7 HP (293073)
- FASCO Motor, 1.4 HP, 277V, 1050 rpm, 4 SPDT (D152)
- HEAT WAGON Nozzle Adapter (079980-01)
- RANCO Solenoid Valve (4040-001)
- PLASTEC Blower, Forward Curve, 7 7/8 in (S12SS2P050)
- PLASTEC Blower, Forward Curve, 6 in (S10SS4P012)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20SS2P100)
- PLASTEC Plastec Blower, Forward Curve, 7 7/8 in (P20SS4P033)
- PLASTEC Blower, Forward Curve, 10 in (P25SS4P050)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30ST4P150)
- PLASTEC Plastec Blower, Forward Curve, 6 in (P15ST2P050)
- Plastec Corrosion-Resistant Air Blowers