Shop All Corrosion-Resistant Air Blowers
Plastec
Blower, Forward Curve, 14 5/8 in
Mfr # P35XT4P750
Zoro # G600871533
product price: $10,526.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$10,526.99
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve, Hazardous Location,
- Wheel Dia. (In.) 14.625 in
- Voltage 230/460
- Motor HP 7 1/2 hp
- Motor Type Hazardous Location, Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastec
- MFR # P35XT4P750
- Zoro # G600871533
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 14.625 in |
Inlet Dia. (In.) | 12.4 in |
Width (In.) | 29.51 in |
Wheel Width (In.) | 7 in |
Height (In.) | 46.1 in |
Shaft Dia. (In.) | 28 mm |
Outlet Dia. (In.) | 12.4 in |
Depth (In.) | 31.54 in |
Wheel Width | 7 in |
Overall Height | 46 1/16 in |
Inlet Diameter | 12 3/8 in |
Housing Width | 29 1/2 in |
Wheel Diameter | 14 5/8 in |
Shaft Diameter | 28 mm |
Overall Width | 29 1/2 in |
Outlet Diameter | 12 3/8 in |
Housing Height | 46 1/16 in |
Overall Depth | 31 1/2 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 14 5/8 in, Airflow @ 3.000 in SP 2,500 cfm, Airflow @ 3.500 in SP 3,000 cfm, Airflow @ 4.000 in SP 3,500 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON MotorPack, 4 1/2" H, 5 3/8" W, 115/230 V (818FJ3)
- PECO PECO Trane Compatible Zone Sensor SDP155-009 Digital Display, Temp Adj, On, Cancel, Fan(H, M, L, O)Comm Jac (69562)
- IMPERIAL MFG Register Pop-Up 4X12In Wht (RG1961)
- WATTS Air Regulator, 1/4", 0 to 125 psi (R119-02C)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS4P150)
- PLASTEC Blower, Forward Curve, 10 in (P25ST2P300)
- PLASTEC Plastec Blower, Forward Curve, 7 7/8 in (P20SS4P033)
- PLASTEC Plastec Blower, Forward Curve, 10 in (P25ST4P075)
- PLASTEC Plastec Blower, Forward Curve, 1/3hp (P15SS4P033)
- PLASTEC Blower, Forward Curve, 6 in (S10XS4P008)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20ST2P100)
- Plastec Corrosion-Resistant Air Blowers