Shop All Corrosion-Resistant Air Blowers
Plastec
Blower, Forward Curve, 14 5/8 in
Mfr # P35ST4P750
Zoro # G400871542
product price: $5,082.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,082.99
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve
- Wheel Dia. (In.) 14.625 in
- Voltage 230/460
- Motor HP 7 1/2 hp
- Motor Type General Duty, Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastec
- MFR # P35ST4P750
- Zoro # G400871542
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 14.625 in |
Outlet Dia. (In.) | 12.4 in |
Wheel Width (In.) | 7 in |
Inlet Dia. (In.) | 12.4 in |
Height (In.) | 46.1 in |
Shaft Dia. (In.) | 28 mm |
Width (In.) | 29.51 in |
Depth (In.) | 31.54 in |
Inlet Diameter | 12 3/8 in |
Housing Width | 29 1/2 in |
Housing Height | 46 1/16 in |
Wheel Width | 7 in |
Outlet Diameter | 12 3/8 in |
Wheel Dimensions | 14 5/8 in Dia. x 7 in W |
Overall Height | 46 1/16 in |
Wheel Diameter | 14 5/8 in |
Outlet Size | 12 3/8 in diameter |
Overall Width | 29 1/2 in |
Overall Depth | 31 1/2 in |
Shaft Diameter | 28 mm |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 14 5/8 in, Airflow @ 3.000 in SP 2,500 cfm, Airflow @ 3.500 in SP 3,000 cfm, Airflow @ 4.000 in SP 3,500 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Strainer Basket Assembly (340700)
- GREENSEAM Duct Collar w/Damper 16 in W, 6 in H (GR6POCR14GA24D)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A618)
- DAYTON Mtrzd Damper, For Fan Dia. 24", 100-240V (3C315)
- PLASTEC Plastec Blower, Forward Curve, 1/3hp (P15SS4P033)
- PLASTEC Plastec Blower, Forward Curve, 7 7/8 in (P20SS4P033)
- PLASTEC Blower, Forward Curve, 7 7/8 in (S12XS4P033)
- PLASTEC Blower, Forward Curve, 10 in (P25ST2P400)
- PLASTEC Plastec Blower, Forward Curve, 6 in (P15SS2P050)
- PLASTEC Blower, Forward Curve, 10 in (P25XS4P050)
- DAYTON Utility Exhaust Blower, 5HP, 4600 cfm (BI-15RMAW)
- Plastec Corrosion-Resistant Air Blowers