Shop All Corrosion-Resistant Air Blowers
Plastec
Blower, Forward Curve, 11 7/8 in
Mfr # P30XT6P075
Zoro # G200871537
product price: $6,124.99
/ea
Free Shipping & Returns
$6,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve, Hazardous Location,
- Wheel Dia. (In.) 11.875 in
- Voltage 230/460
- Motor HP 3/4 hp
- Motor Type Hazardous Location, Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastec
- MFR # P30XT6P075
- Zoro # G200871537
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 11.875 in |
Wheel Width (In.) | 6.5 in |
Height (In.) | 35.56 in |
Inlet Dia. (In.) | 9.84 in |
Width (In.) | 19.28 in |
Outlet Dia. (In.) | 10.75 in |
Shaft Dia. (In.) | 24 mm |
Depth (In.) | 22.23 in |
Overall Height | 35 1/2 in |
Wheel Diameter | 11 7/8 in |
Housing Height | 35 1/2 in |
Outlet Diameter | 10 3/4 in |
Outlet Size | 10 3/4 in diameter |
Wheel Width | 6 1/2 in |
Wheel Dimensions | 11 7/8 in Dia. x 6 1/2 in W |
Inlet Diameter | 9 13/16 in |
Shaft Diameter | 24 mm |
Housing Width | 19 1/4 in |
Overall Depth | 22 3/16 in |
Overall Width | 19 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 11 7/8 in, Airflow @ 0.500 in SP 1,000 cfm, Airflow @ 0.750 in SP 1,500 cfm, Airflow @ 1.000 in SP 1,500 cfm, Airflow @ 1.250 in SP 1,100 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC K Baseboard Heater 5' 208V 1250W White (5K2012BW)
- TACO Zvc-406-Exp 6 Zone Valve Control (ZVC-406-EX)
- RANCO Pressure Switch, Fan Cycling App, Auto Reset, 110psi Open, 170psi Close (RHS-110170)
- DANFOSS Kpi35 Pressure Control (060-121966)
- PLASTEC Blower, Forward Curve, 6 in (S10SS4P012)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS4P150)
- PLASTEC Blower, Forward Curve, 7 7/8 in (S12XS2P050)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20ST2P100)
- PLASTEC Plastec Blower, Forward Curve, 6 in (P15SS2P050)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20ST2P150)
- PLASTEC Blower, Forward Curve, 14 5/8 in (P35XT4P750)
- Plastec Corrosion-Resistant Air Blowers