Shop All Corrosion-Resistant Air Blowers
Plastec
Blower, Forward Curve, 11 3/4 in
Mfr # S16XT2P300
Zoro # G500871565
product price: $6,020.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,020.99
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve, Hazardous Location,
- Wheel Dia. (In.) 11.75 in
- Voltage 230/460
- Motor HP 3 hp
- Motor Type Hazardous Location, Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastec
- MFR # S16XT2P300
- Zoro # G500871565
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 11.75 in |
Inlet Dia. (In.) | 6.5 in |
Depth (In.) | 18.78 in |
Wheel Width (In.) | 3.5 in |
Outlet Dia. (In.) | 6.5 in |
Shaft Dia. (In.) | 24 mm |
Height (In.) | 35.15 in |
Width (In.) | 20.59 in |
Wheel Diameter | 11 3/4 in |
Housing Width | 20 9/16 in |
Overall Width | 20 9/16 in |
Inlet Diameter | 6 1/2 in |
Overall Depth | 18 3/4 in |
Shaft Diameter | 24 mm |
Wheel Width | 3 1/2 in |
Housing Height | 35 1/8 in |
Outlet Diameter | 6 1/2 in |
Overall Height | 35 1/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 11 3/4 in, Airflow @ 3.000 in SP 300 cfm, Airflow @ 3.500 in SP 500 cfm, Airflow @ 4.000 in SP 700 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO INDUSTRIES 250 3 x 4 in. Aluminium Vent Increaser (533836)
- IMPERIAL Charging/Vacuum Hose, 60 In, Yellow (805-MRY)
- AAON MTR 11230V1750 ECM GENTEQ (V36190)
- DAYTON Exhaust Ventilator, 3/4 hp, 20 in Blade Dia., 115V AC/230V AC, Belt Drive (7A401)
- PLASTEC Blower, Forward Curve, 10 in (P25XS4P050)
- PLASTEC Blower, Forward Curve, 7 7/8 in (S12XS2P050)
- PLASTEC Blower, Forward Curve, 7 7/8 in (S12XS4P033)
- PLASTEC Blower, Forward Curve, 6 in (S10SS4P012)
- PLASTEC Blower, Forward Curve, 10 in (P25SS4P050)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS4P150)
- PLASTEC Plastec Blower, Forward Curve, 6 in (P15SS2P050)
- Plastec Corrosion-Resistant Air Blowers