Shop All Corrosion-Resistant Air Blowers
Plastec
Blower, Forward Curve, 11 3/4 in
Mfr # S16ST2P300
Zoro # G700871556
product price: $3,186.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,186.99
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve
- Wheel Dia. (In.) 11.75 in
- Voltage 230/460
- Motor HP 3 hp
- Motor Type General Duty, Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastec
- MFR # S16ST2P300
- Zoro # G700871556
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 11.75 in |
Wheel Width (In.) | 3.5 in |
Shaft Dia. (In.) | 24 mm |
Width (In.) | 20.59 in |
Height (In.) | 35.15 in |
Inlet Dia. (In.) | 6.5 in |
Outlet Dia. (In.) | 6.5 in |
Depth (In.) | 18.78 in |
Wheel Dimensions | 11 3/4 in Dia. x 3 1/2 in W |
Shaft Diameter | 24 mm |
Overall Width | 20 9/16 in |
Housing Height | 35 1/8 in |
Inlet Diameter | 6 1/2 in |
Overall Depth | 18 3/4 in |
Wheel Diameter | 11 3/4 in |
Overall Height | 35 1/8 in |
Wheel Width | 3 1/2 in |
Housing Width | 20 9/16 in |
Outlet Diameter | 6 1/2 in |
Outlet Size | 6 1/2 in diameter |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 11 3/4 in, Airflow @ 3.000 in SP 300 cfm, Airflow @ 3.500 in SP 500 cfm, Airflow @ 4.000 in SP 700 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 1 H 1 C, 24VAC (01F97 1277)
- TEKMAR Tekmar 071 Universal Sensor With 1' Wire (071)
- DAYTON Mounting Bracket, Wall, 50kW (2YU92)
- LIEBERT High Pressure Switch, 400 psi (194252P1)
- PLASTEC Blower, Forward Curve, 7 7/8 in (S12XS2P050)
- PLASTEC Plastec Blower, Forward Curve, 10 in (P25SS4P075)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20ST2P100)
- PLASTEC Plastec Blower, Forward Curve, 10 in (P25ST4P075)
- PLASTEC Plastec Blower, Forward Curve, 10 in (P25SS6P025)
- PLASTEC Blower, Forward Curve, 14 5/8 in (P35XT4P750)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20SS2P100)
- Plastec Corrosion-Resistant Air Blowers