Shop All Corrosion-Resistant Air Blowers
Plastec
Blower, Forward Curve, 10 in
Mfr # P25XS6P025
Zoro # G200871544
product price: $5,167.99
/ea
Free Shipping & Returns
$5,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve, Hazardous Location,
- Wheel Dia. (In.) 10 in
- Voltage 115/230
- Motor HP 1/4 hp
- Motor Type Hazardous Location, Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastec
- MFR # P25XS6P025
- Zoro # G200871544
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 10 in |
Height (In.) | 29.43 in |
Inlet Dia. (In.) | 7.87 in |
Shaft Dia. (In.) | 14 mm |
Depth (In.) | 22.07 in |
Width (In.) | 16.25 in |
Wheel Width (In.) | 5.5 in |
Outlet Dia. (In.) | 8.62 in |
Overall Height | 29 3/8 in |
Housing Width | 16 1/4 in |
Overall Width | 16 1/4 in |
Shaft Diameter | 14 mm |
Housing Height | 29 3/8 in |
Outlet Diameter | 8 9/16 in |
Wheel Diameter | 10 in |
Inlet Diameter | 7 13/16 in |
Wheel Width | 5 1/2 in |
Overall Depth | 22 1/16 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 10 in, Airflow @ 0.250 in SP 900 cfm, Airflow @ 0.500 in SP 900 cfm, Airflow @ 0.750 in SP 800 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIPURE WATER FILTER SYSTEMS Cartridge, Water Filter(S5-20B) (S5-20B)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 4 In (21121)
- ALL-FILTERS 20X20X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (20201.12 6PK)
- ENVION Therapure UV Germicidal Air Purifier 115 sq ft (49326)
- PLASTEC Plastec Blower, Forward Curve, 7 7/8 in (P20SS6P025)
- PLASTEC Plastec Blower, Forward Curve, 10 in (P25ST4P075)
- PLASTEC Plastec Blower, Forward Curve, 6 in (P15SS2P050)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS4P150)
- PLASTEC Blower, Forward Curve, 10 in (P25SS4P050)
- PLASTEC Blower, Forward Curve, 10 in (P25ST2P300)
- DAYTON Utility Exhaust Blower, 10HP, 10000 cfm (BI-22RMAW)
- Plastec Corrosion-Resistant Air Blowers