Shop All Corrosion-Resistant Air Blowers
Plastec
Blower, Forward Curve, 10 in
Mfr # P25ST2P400
Zoro # G000871560
product price: $2,649.99
/ea
Free Shipping & Returns
$2,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve
- Wheel Dia. (In.) 10 in
- Voltage 230/460
- Motor HP 4 hp
- Motor Type General Duty, Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastec
- MFR # P25ST2P400
- Zoro # G000871560
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 10 in |
Height (In.) | 29.99 in |
Shaft Dia. (In.) | 24 mm |
Inlet Dia. (In.) | 7.87 in |
Width (In.) | 18.25 in |
Outlet Dia. (In.) | 8.62 in |
Depth (In.) | 21.01 in |
Wheel Width (In.) | 5.5 in |
Shaft Diameter | 24 mm |
Outlet Diameter | 8 9/16 in |
Outlet Size | 8 1/2 in diameter |
Housing Height | 29 15/16 in |
Housing Width | 18 1/4 in |
Overall Width | 18 1/4 in |
Inlet Diameter | 7 13/16 in |
Wheel Width | 5 1/2 in |
Wheel Diameter | 10 in |
Overall Height | 29 15/16 in |
Wheel Dimensions | 10 in Dia. x 5 1/2 in W |
Overall Depth | 21 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 10 in, Airflow @ 4.000 in SP 1,800 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET Gauge and Hose Set, 5 ft (MBHP5)
- SELKIRK 4 in. D X 24 in. L Aluminum Round Gas Vent Pipe (184024)
- NOVATEK Novatek Charcoal Filter For Novair 2000, 1inL x 24inW x 24inH (F4019)
- NORDFAB Round 90 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 10 in W, 10" L, 4 in H (8010003714)
- PLASTEC Blower, Forward Curve, 6 in (S10XS4P008)
- PLASTEC Blower, Forward Curve, 7 7/8 in (S12SS2P050)
- PLASTEC Blower, Forward Curve, 10 in (P25ST2P300)
- PLASTEC Plastec Blower, Forward Curve, 7 7/8 in (P20SS6P025)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS4P150)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20SS2P150)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS6P075)
- Plastec Corrosion-Resistant Air Blowers