Shop All Vacuum Breakers
Plast-O-Matic
Vacuum Breaker, 3/4 In., FNPT, PVC, 150 psi
Mfr # VBM075V-PV
Zoro # G4019084
Free Shipping & Returns
$171.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Material of Construction PVC
- Width 2 13/16 in
- Size 3/4"
- Temp. Range 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # VBM075V-PV
- Zoro # G4019084
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Width | 2 13/16 in |
Size | 3/4" |
Height | 4 19/32 in |
Pipe Size | 3/4" |
Details
Item | Vacuum Breaker |
Connection Type | FNPT |
Material of Construction | PVC |
Temp. Range | 140 Degrees F |
Max. Pressure | 100 psi |
Seal | Viton |
Body Material | PVC |
Connection | FNPT |
Series | VB/VBM |
Description
Vacuum Breaker, Size 3/4 in, Connection Type FNPT, Material of Construction PVC, Seal Viton, Max. Pressure 100 psi, Temp. Range 140 Degrees F, Height 4 19/32 in, Width 2 13/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERSAVER Foot Pedal Single Hole Mount, 1 Hole Spout, Chrome (L084-55WSA)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (GM100SHM240)
- SMITH-COOPER Thrd Red Coupling, 3M, 304/L, 1/2X3/8" (4307000524)
- ARMACELL 3/4" Id X 3/8" Armaflex Pipe Insul. 330/Ctn (APT03438)
- PLAST-O-MATIC Vacuum Breaker, 1/2 In., FNPT, PVC, 150 psi (VBM050V-PV)
- PLAST-O-MATIC Vacuum Breaker, 2 In., FNPT, Polypropylene (VBS200VT-PP)
- PLAST-O-MATIC Vacuum Breaker, 3 In., FNPT, PVC, 100 psi (VBS300VT-PV)
- PLAST-O-MATIC Vacuum Breaker, 1-1/2 In, FNPT, PVC, 100 psi (VBS150VT-PV)
- PLAST-O-MATIC Vacuum Breaker, 1 In., FNPT, PVC, 100 psi (VBM100V-PV)
- PLAST-O-MATIC Vacuum Breaker, 2 In., FNPT, PVC, 100 psi (VBS200VT-PV)
- SLOAN Vaccum Breaker V600Aa Cp Vac Brkr 3/4 X 9 Pkg (3393004)
- Plast-O-Matic Valves