Shop All Vacuum Breakers
Plast-O-Matic
Vacuum Breaker, 3/4 In, FNPT, Polypropylene
Mfr # VBM075V-PP
Zoro # G3937123
original price:
$219.99
13% off
new price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Material of Construction polypropylene
- Width 2 13/16 in
- Max. Pressure 100 psi
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # VBM075V-PP
- Zoro # G3937123
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Width | 2 13/16 in |
Size | 3/4" |
Height | 4 19/32 in |
Pipe Size | 3/4" |
Details
Item | Vacuum Breaker |
Connection Type | FNPT |
Material of Construction | polypropylene |
Max. Pressure | 100 psi |
Seal | Viton |
Temp. Range | 180 Degrees F |
Body Material | Polypropylene |
Connection | FNPT |
Series | VB/VBM |
Description
Vacuum Breaker, Size 3/4 in, Connection Type FNPT, Material of Construction Polypropylene, Seal Viton, Max. Pressure 100 psi, Temp. Range 180 Degrees F, Height 4 19/32 in, Width 2 13/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Valve Key 4-Way (03960)
- ZORO SELECT 3/4" Socket PVC Ball Valve Union (4PGD4)
- MOEN Handle Extension Kit, Moentrol Tub Shower (137347)
- MILWAUKEE VALVE 3/4" FNPT Brass Ball Valve Inline (BA-475BMS 3/4)
- PLAST-O-MATIC Vacuum Breaker, 1-1/2 In, FNPT, PVC, 100 psi (VBS150VT-PV)
- PLAST-O-MATIC Vacuum Breaker, 3/4 In., FNPT, PVC, 150 psi (VBM075V-PV)
- PLAST-O-MATIC Vacuum Breaker, 2 In., FNPT, Polypropylene (VBS200VT-PP)
- PLAST-O-MATIC Vacuum Breaker, 3 In., FNPT, PVC, 100 psi (VBS300VT-PV)
- PLAST-O-MATIC Vacuum Breaker, 1/2 In., FNPT, PVC, 150 psi (VBM050V-PV)
- PLAST-O-MATIC Vacuum Breaker, 2 In., FNPT, PVC, 100 psi (VBS200VT-PV)
- WATTS VACUUM BREAKER 3/4"" (61983)
- Plast-O-Matic Vacuum Breakers