Shop All Vacuum Breakers
Plast-O-Matic
Vacuum Breaker, 3 In., FNPT, PVC, 100 psi
Mfr # VBS300VT-PV
Zoro # G3993841
product price: $1,131.99
/ea
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Material of Construction PVC
- Width 5 1/2 in
- Height 10 1/2 in
- Max. Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # VBS300VT-PV
- Zoro # G3993841
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Width | 5 1/2 in |
Height | 10 1/2 in |
Size | 3" |
Pipe Size | 3" |
Details
Item | Vacuum Breaker |
Connection Type | FNPT |
Material of Construction | PVC |
Max. Pressure | 100 psi |
Seal | Viton |
Temp. Range | 140 Degrees F |
Body Material | PVC |
Series | VB/VBM |
Connection | FNPT |
Description
Vacuum Breaker, Size 3 in, Connection Type FNPT, Material of Construction PVC, Seal Viton, Max. Pressure 100 psi, Temp. Range 140 Degrees F, Height 10 1/2 in, Width 5 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Garbage Disposal, Commercial, 3 HP (SS-300)
- PARKER Hollow Hex Plug, 316 SS, 1/4 in, Male SAE (4 HP5ON-SS)
- ANCHOR FLUID POWER 3/8" 5800 PSI L-PORT 3-WAY BLOCK BODY BALL VALVE THREADED PLATED STEEL RoHS COMPLIANT (AE3LN3/8-11DB)
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PLC42004)
- PLAST-O-MATIC Vacuum Breaker, 1-1/2 In, FNPT, PVC, 100 psi (VBS150VT-PV)
- PLAST-O-MATIC Vacuum Breaker, 1 In., FNPT, PVC, 100 psi (VBM100V-PV)
- PLAST-O-MATIC Vacuum Breaker, 1/2 In., FNPT, PVC, 150 psi (VBM050V-PV)
- PLAST-O-MATIC Vacuum Breaker, 2 In., FNPT, Polypropylene (VBS200VT-PP)
- PLAST-O-MATIC Vacuum Breaker, 2 In., FNPT, PVC, 100 psi (VBS200VT-PV)
- PLAST-O-MATIC Vacuum Breaker, 3/4 In., FNPT, PVC, 150 psi (VBM075V-PV)
- PRIER Mansfield Style Vacuum Breaker Service Wall Hydrants (630-7500)
- Plast-O-Matic Valves