Shop All Vacuum Breakers
Plast-O-Matic
Vacuum Breaker, 2 In., FNPT, PVC, 100 psi
Mfr # VBS200VT-PV
Zoro # G3970206
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Material of Construction PVC
- Width 4 7/64 in
- Height 8 1/2 in
- Temp. Range 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # VBS200VT-PV
- Zoro # G3970206
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Width | 4 7/64 in |
Height | 8 1/2 in |
Size | 2" |
Pipe Size | 2" |
Details
Item | Vacuum Breaker |
Connection Type | FNPT |
Material of Construction | PVC |
Temp. Range | 140 Degrees F |
Max. Pressure | 100 psi |
Seal | Viton |
Body Material | PVC |
Connection | FNPT |
Series | VB/VBM |
Description
Vacuum Breaker, Size 2 in, Connection Type FNPT, Material of Construction PVC, Seal Viton, Max. Pressure 100 psi, Temp. Range 140 Degrees F, Height 8 1/2 in, Width 4 7/64 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT PVC Ball Valve Inline (107-138-NP)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2403-16-16-SS)
- RHEEM Valve, Pressure Rel (SP8346)
- ZURN Flush Tube Vacuum Breaker, For 2VEH8 (P6000-30-A-AA-CP)
- PLAST-O-MATIC Vacuum Breaker, 1/2 In., FNPT, PVC, 150 psi (VBM050V-PV)
- PLAST-O-MATIC Vacuum Breaker, 3/4 In., FNPT, PVC, 150 psi (VBM075V-PV)
- PLAST-O-MATIC Vacuum Breaker, 1 In., FNPT, PVC, 100 psi (VBM100V-PV)
- PLAST-O-MATIC Vacuum Breaker, 1-1/2 In, FNPT, PVC, 100 psi (VBS150VT-PV)
- PLAST-O-MATIC Vacuum Breaker, 3 In., FNPT, PVC, 100 psi (VBS300VT-PV)
- PLAST-O-MATIC Vacuum Breaker, 2 In., FNPT, Polypropylene (VBS200VT-PP)
- RELIANCE WORLDWIDE Vacuum Breaker 3/4in (17148-0000)
- Plast-O-Matic Vacuum Breakers