Shop All Vacuum Breakers
Plast-O-Matic
Vacuum Breaker, 1 In., FNPT, Polypropylene
Mfr # VBM100V-PP
Zoro # G4035516
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Material of Construction polypropylene
- Width 2-13/16"
- Seal Viton
- Temp. Range 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # VBM100V-PP
- Zoro # G4035516
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Width | 2-13/16" |
Height | 5-7/64" |
Size | 1" |
Pipe Size | 1" |
Details
Item | Vacuum Breaker |
Connection Type | FNPT |
Material of Construction | polypropylene |
Seal | Viton |
Temp. Range | 180 Degrees F |
Max. Pressure | 100 psi |
Body Material | Polypropylene |
Series | VB/VBM |
Connection | FNPT |
Description
Vacuum Breaker, Size 1 in, Connection Type FNPT, Material of Construction Polypropylene, Seal Viton, Max. Pressure 100 psi, Temp. Range 180 Degrees F, Height 5 7/64 in, Width 2 13/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Resin Bonded Filter Cartridge, 5 gpm, 10 Micron, 2-9/16" O.D., 10 in H, 6 PK (PRO10-10)
- KERICK Float Ball, Square, Polyethylene, 4 In (PF444-BK)
- T&S BRASS Pre Rinse Unit Deck (B0113)
- PARKER 3/4" Compression Brass Nut 10PK (61C-12)
- PLAST-O-MATIC Vacuum Breaker, 2 In., FNPT, PVC, 100 psi (VBS200VT-PV)
- PLAST-O-MATIC Vacuum Breaker, 1/2 In., FNPT, PVC, 150 psi (VBM050V-PV)
- PLAST-O-MATIC Vacuum Breaker, 1-1/2 In, FNPT, PVC, 100 psi (VBS150VT-PV)
- PLAST-O-MATIC Vacuum Breaker, 1 In., FNPT, PVC, 100 psi (VBM100V-PV)
- PLAST-O-MATIC Vacuum Breaker, 3 In., FNPT, PVC, 100 psi (VBS300VT-PV)
- PLAST-O-MATIC Vacuum Breaker, 3/4 In., FNPT, PVC, 150 psi (VBM075V-PV)
- THE TORO CO Pressure Vacuum Breaker 1'' 53300 (9241084)
- Plast-O-Matic Vacuum Breakers