Shop All Solenoid Valve Coils
Plast-O-Matic
Solenoid Valve Coil, 24VDC, 17W
Mfr # W11-024DC
Zoro # G3890573
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Watts 17 W
- Coil Insulation Class F
- Coil Enclosure General Purpose with Junction Box
- For Use With Mfr. No. EAST2V6W11-PV to PS200EPW11-PP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # W11-024DC
- Zoro # G3890573
- Country of Origin United States
- Category Solenoid Valve Coils
Dimensions
Inner Hole Height | 1 5/8 in |
Inner Hole Diameter | 9/16 in |
Details
Voltage | 24V DC |
Watts | 17 W |
Coil Insulation Class | F |
Coil Enclosure | General Purpose with Junction Box |
Item | Solenoid Valve Coil |
For Use With | Mfr. No. EAST2V6W11-PV to PS200EPW11-PP |
Holding VA | 0.7 |
Standards | CSA |
Hz | DC |
NEMA Rating | 1, 2, 3, 3S, 4, 4X |
Electrical Connection | 1/2 in NPT Conduit |
Compatible with Manufacturer Model Number | PS050, PS075, PS100, PS150, PS200, PS300 |
Holding Current | 0.7 VA |
Connector Type | Form A |
NEMA Enclosure Rating | 4X |
Includes Enclosure | Enclosure Included |
Electrical Connections | 1/2" NPT Conduit |
Wattage | 11 W |
For Use with Mfr. Model Number | PS050, PS075, PS100, PS150, PS200, PS300 |
For Use With Mfr. Model Number | PS050, PS075, PS100, PS150, PS200, PS300 |
Compatible Manufacturer Part Number | PS050, PS075, PS100, PS150, PS200, PS300 |
Description
Solenoid Valve Coil, Coil Enclosure General Purpose with Junction Box, Coil Insulation Class F, Electrical Connections 1/2 In. NPT Conduit, Includes Enclosure Enclosure Included, Inner Hole Diameter 9/16 in, Inner Hole Height 1 5/8 in, Voltage 24V DC, Compatible with Manufacturer Model Number PS050, PS075, PS100, PS150, PS200, PS300, Connector Type Form A, Wattage 11 W, Holding Current 0.7 VA, NEMA Enclosure Rating 4X, Standards CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P825)
- ZORO SELECT 1-1/2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNH2)
- DANCO Faucet Seat-Spring Dl-17 Delta (88050)
- KISSLER Ice Maker Connector, Stainless Steel, 24" (88-6012)
- PLAST-O-MATIC Solenoid Valve Coil, 120/110V, 60/50 Hz, 1W (W11-120/60)
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011208)
- ASCO RedHat Solenoid Valve Coil, 120/110V, 60/50, 10.1W (238810-032-D*)
- REDHAT Solenoid Valve Coil, 24VDC, 11.6W (238710-006-D*)
- HYDAC HANDLE KIT OFS STL SW14 Ball Valve Handle (HANDLE KIT OFS STL SW14)
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011210)
- ASCO Solenoid Valve Coil, 120/110V, 60/50 Hz, 5W (099216-001-D*)
- Plast-O-Matic Valves