Shop All Solenoid Valve Coils
Plast-O-Matic
Solenoid Valve Coil, 230/220V, 60/50Hz, 11W
Mfr # W11-230/50
Zoro # G4211663
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Watts 11 W
- Coil Insulation Class F
- Coil Enclosure General Purpose with Junction Box
- Standards CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # W11-230/50
- Zoro # G4211663
- Country of Origin United States
- Category Solenoid Valve Coils
Dimensions
Inner Hole Diameter | 9/16 in |
Inner Hole Height | 1 5/8 in |
Description
Solenoid Valve Coil, Coil Enclosure General Purpose with Junction Box, Coil Insulation Class F, Electrical Connections 1/2 In. NPT Conduit, Includes Enclosure Enclosure Included, Inner Hole Diameter 9/16 in, Inner Hole Height 1 5/8 in, Voltage 230V AC, Compatible with Manufacturer Model Number PS050, PS075, PS100, PS150, PS200, PS300, Connector Type Form A, Wattage 11 W, Holding Current 24 VA, NEMA Enclosure Rating 4X, Standards CSA, Inrush Current 66 VA, Frequency 50 Hz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-453 Y-PTN CHECK VALVE (105-305)
- AQUATROL Safety Relief Valve, 3/4 x 1,125 psi (740DF1M2J1-125)
- REDHAT Electronically Enhanced And Lead Free (8210P034LF 24-120)
- SHAW PLUGS Expansion Plug, Snap-Tite, 5/8 In (51005)
- PLAST-O-MATIC Solenoid Valve Coil, 24VDC, 17W (W11-024DC)
- PLAST-O-MATIC Solenoid Valve Coil, 120/110V, 60/50 Hz, 1W (W11-120/60)
- PARKER Valve Coil, 24VDC, 18" Leads Connection, 8W (L2B)
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011214)
- ASCO RedHat Solenoid Valve Coil, 120VAC, 60 Hz, 20.1W (272610-132-D*)
- PARKER Solenoid Valve Coil, 120/240VAC, 15V (PKC-2-120/240)
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 16.1W (272610-032-D*)
- Plast-O-Matic Solenoid Valve Coils